Buy more than* S$200* and get FREE SHIPPING

  • Super-compact Proximity Sensor E2S DC 3-Wire Model
  • Super-compact Proximity Sensor E2S DC 3-Wire Model
  • Super-compact Proximity Sensor E2S DC 3-Wire Model

Super-compact Proximity Sensor E2S DC 3-Wire Model E2S-Q13 1M

Item.#
08586252
Mfr.#
E2S-Q13 1M
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Supply Voltage
DC12 to 24V ripple (p-p) 10% or less
Output
DC 3-wire NPN
Protection Structure
IEC standard IP67
Accessories
Mounting bracket
Operating Mode
NO
Working Voltage Range (V)
DC10 to 30
Standard Detective Object (mm)
Iron 12 x 12 x 1
Cord Length (m)
1
Detection Surface
Front
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 50
Control Output
(Cable length 1m and at the load current 50mA) 1V following: switching capacity: (DC30V or less) residual voltage NPN open collector output 50mA or less
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Setting Distance (mm)
0 to 1.2
Maximum Ink Ejecting Frequency (kHz)
1 or more
Differential Movement
Less than 10% of the detection distance
Consumption Electric Current (mA)
(DC24V time, no load) 13 or less
Indicator Lamp
Operation table shown (orange)
Material (case)
Polyallylate
Detection Distance (mm)
1.6+/-15%
Connection Method
Code drawer type
Output Form
NPN
Protection Circuit
Power reverse connection protection, surge absorption
Ambient Temperature (Degree C)
Operation time:-25 to +70
Reserving time:-40 to +85(No condensation, No freezing)
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Voltage Influence
Rated supply voltage at the time, less than 2.5% +/- of sensing distance within a range of 10% rated supply voltage +/-
Withstand Voltage
Case between the AC1000V 1min whole charging part