Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Super-compact Proximity Sensor E2S DC 3-Wire Model
  • Super-compact Proximity Sensor E2S DC 3-Wire Model
  • Super-compact Proximity Sensor E2S DC 3-Wire Model

Super-compact Proximity Sensor E2S DC 3-Wire Model E2S-W23 1M

Item.#
08586261
Mfr.#
E2S-W23 1M
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Standard Detective Object (mm)
Iron 15 x 15 x 1
Shape
Unshielded
Output Form
NPN
Setting Distance (mm)
0 to 1.9
Maximum Ink Ejecting Frequency (kHz)
1 or more
Differential Movement
Less than 10% of the detection distance
Consumption Electric Current (mA)
(DC24V time, no load) 13 or less
Indicator Lamp
Operation indicator (orange)
Material (case)
Polyallylate
Working Voltage Range (V)
DC10 to 30
Insulation Resistance (Mohm)
Case between the collective unit charge (at DC500V mega) 50 or more
Control Output
(Cable length 1m and at load current 50mA) 1V following: switching capacity: (DC30V below) residual voltage NPN open collector output 50mA or less
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Detection Distance (mm)
2.5+/-15%
Connection Method
Pre-wired
Cord Length (m)
1
Detection Surface
Top
Supply Voltage
DC12 to 24V Ripple (pp) 10% or less
Output
DC 3-wire NPN
Protection Structure
IEC standard IP67
Accessories
Mounting bracket
Operating Mode
NO
Leakage Current (mA)
-
Protection Circuit
Power reverse connection protection, surge absorption
Ambient Temperature (Degree C)
(With icing, no condensation) -40 to +85: -25 to +70 Storage: Operating
Effect of Temperature
+23 deg C at the time, +/- 15% or less of the detection distance in the temperature range of -25 to +70 deg C
Ambient Humidity (% RH)
(With no condensation) 35-95: 35-90, Storage Operating:
Voltage Influence
Rated supply voltage at the time, less than +/- 2.5% of sensing distance within a range of 10% rated supply voltage +/-
Withstand Voltage
Case between the AC1000V 1min whole charging part