Buy more than* S$200* and get FREE SHIPPING

  • Super-compact Proximity Sensor E2S DC 3-Wire Model
  • Super-compact Proximity Sensor E2S DC 3-Wire Model
  • Super-compact Proximity Sensor E2S DC 3-Wire Model

Super-compact Proximity Sensor E2S DC 3-Wire Model E2S-Q23 1M

Item.#
08586277
Mfr.#
E2S-Q23 1M
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connection Method
Code drawer type
Output Form
NPN
Setting Distance (mm)
0 to 1.9
Maximum Ink Ejecting Frequency (kHz)
1 or more
Differential Movement
Less than 10% of the detection distance
Consumption Electric Current (mA)
(DC24V time, no load) 13 or less
Indicator Lamp
Operation table shown (orange)
Material (case)
Polyallylate
Detection Distance (mm)
2.5+/-15%
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 50
Control Output
(Cable length 1m and at the load current 50mA) 1V following: switching capacity: (DC30V or less) residual voltage NPN open collector output 50mA or less
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Standard Detective Object (mm)
Iron 15 x 15 x 1
Cord Length (m)
1
Detection Surface
Front
Supply Voltage
DC12 to 24V ripple (p-p) 10% or less
Output
DC 3-wire NPN
Protection Structure
IEC standard IP67
Accessories
Mounting bracket
Operating Mode
NO
Working Voltage Range (V)
DC10 to 30
Protection Circuit
Power reverse connection protection, surge absorption
Ambient Temperature (Degree C)
Operation time:-25 to +70
Reserving time:-40 to +85(No condensation, No freezing)
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Voltage Influence
Rated supply voltage at the time, less than 2.5% +/- of sensing distance within a range of 10% rated supply voltage +/-
Withstand Voltage
Case between the AC1000V 1min whole charging part