Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Proximity Sensor Flat Type Tl-W
  • Proximity Sensor Flat Type Tl-W
  • Proximity Sensor Flat Type Tl-W

Proximity Sensor Flat Type Tl-W TL-W20ME1 2M

5.00 (2)
Item.#
08586286
Mfr.#
TL-W20ME1 2M
Package Qty.
1PC
Ship pack of
1
74.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Detection Distance (mm)
20+/-10%
Standard Detective Object (mm)
Iron 50 x 50 x 1
Setting Distance (mm)
0 to 16
Material (detection surface)
Heat-resistant ABS
Protection Structure
IEC standard IP67
Type
Unshielded
Working Voltage Range (V)
DC10 to 30
Material (case)
Heat-resistant ABS
Ambient Temperature (Degree C)
Operation time,Reserving time:Each-25 to +70(No condensation, No freezing)
Indicator Lamp
Detection table shown (red)
Withstand Voltage
Case between the 50 / 60Hz 1min whole charging part AC1000V
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 50
Control Output
(Cable length 2m and at the load current 200mA) 1V following: switching capacity: DC12V 100mA or less at the time, residual voltage DC24V 200mA or less at the time
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Differential Movement
1-15% of sensing distance
Connection Method
Code drawer type
Cord Length (m)
2
Output
DC 3-wire NPN
Operating Mode (when approaching objects detected)
NO
Maximum Ink Ejecting Frequency (Hz)
More than 40
Power Supply Voltage (V)
DC12 to 24 ripple (p-p) 10% or less
Voltage Influence
Rated supply voltage at the time, less than 2.5% +/- of sensing distance at 10% within rated supply voltage +/-
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Protection Circuit
Reverse connection protection, surge absorption
Ambient Humidity (% RH)
Operating and storage: (with no condensation) each 35-95
Consumption Electric Current (mA)
8(12V),15(24V)
Accessories
Instruction Manual
Impact Resistance
10 times 500m / s 2 X, Y, Z each direction
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For panel closing
5
From Japan
On 2017-09-20 14:46:28
The cause of the breakdown was a cause other than the product, so it is very helpful in products that can be used long without problems
This review is about item#2501843.
Used as sensor of ZEN
5
From Japan
On 2015-04-08 19:12:54
As a sensor of ZEN Proximity Sansar has a proven track record
This review is about item#02501816.