Buy more than* S$200* and get FREE SHIPPING

  • Proximity Sensor Long Distance Type E2K-C
  • Proximity Sensor Long Distance Type E2K-C
  • Proximity Sensor Long Distance Type E2K-C

Proximity Sensor Long Distance Type E2K-C E2K-C25ME1 2M

4.00 (1)
Item.#
08586295
Mfr.#
E2K-C25ME1 2M
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Detection Object
Dielectric and conductor
Standard Detective Object (mm)
Metal plate 50 x 50 x 1, which is grounded
Outer Diameter (phi mm)
34
Supply Voltage
DC12 to 24V ripple (p-p) 10% or less
Changes in Detection Distance
3 to 25mm
Indicator Lamp
Detection table shown (red)
Operating Mode
Sensing object when approaching: NO
Material (detection surface)
Heat-resistant ABS
Detection Distance (mm)
3 to 25
Working Voltage Range (V)
DC10 to 40
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Voltage Influence
Within the range of the rated supply voltage + 15% of the detection distance of the rated supply voltage when +/- 2% or less
Protection Circuit
Reverse connection protection, surge absorption
Insulation Resistance (Mohm)
Case between whole charging part: more than 50 (at DC500V mega)
Consumption Electric Current (mA)
10 or less (DC12V-time), 16 or less (DC24V time)
Effect of Temperature
Less than 25% +/- of detection distance of + 23 deg C time within a temperature range of -25 to + 70 deg C 15% less than +/- of detection distance of + 23 deg C time within a temperature range of -10 to + 55 deg C
Impact Resistance
10 times 500m / s 2 X, Y, Z each direction
Ambient Humidity (% RH)
Operating and storage: (with no condensation) each 35-95
Cord Length (m)
2
Output Form
DC 3-wire NPN
Output
DC 3-wire NPN
Weight (g)
About200(Packed state)
Accessories
Dedicated fixture, M4 screw
Power Supply Voltage (V)
DC12 to 24 ripple (p-p) 10% or less
Material (case)
Heat-resistant ABS
Connection Method
Code drawer type
Maximum Ink Ejecting Frequency (Hz)
70
Withstand Voltage
Case between whole charging part: AC1000V 50 / 60Hz 1min
Differential Movement
(Adjustment to 10% 25mm +/- at standard sensing object) less than 15% of sensing distance
Ambient Temperature (Degree C)
Operation time,Reserving time:Each-25 to +70(No condensation, No freezing)
Protection Structure
IEC standard IP66
Control Output
(Load current 200mA, cord length 2m at the time) 2V following: switching capacity: 200mA or less, residual voltage
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
At the production site on site
4
From Japan
On 2017-06-30 09:14:19
Omron's sensor, quality was good without any problem at all.
This review is about item#39047321.