Buy more than* S$200* and get FREE SHIPPING

  • Proximity Sensor Long Distance Type E2K-C
  • Proximity Sensor Long Distance Type E2K-C
  • Proximity Sensor Long Distance Type E2K-C

Proximity Sensor Long Distance Type E2K-C E2K-C25MY1 2M

4.00 (1)
E2K-C25MY1 2M
Package Qty.
Ship pack of
229.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Detection Object
Dielectric and conductor
Standard Detective Object (mm)
Metal plate 50 x 50 x 1, which is grounded
Material (case)
Heat-resistant ABS
Connection Method
AC 2-wire
Indicator Lamp
Operation indicator (red)
Operating Mode
Sensing object when approaching: NO
Material (detection surface)
Heat-resistant ABS
Maximum Ink Ejecting Frequency (Hz)
A metal object other than long distance type water, such as an adjustable plastic also detected CE marking acquisition
Withstand Voltage
Case between the AC1500V 50/60Hz 1min whole charging part
Differential Movement
(Adjustment to 10% 25mm +/- in the standard sensing object) more than 15% of sensing distance
Ambient Temperature (Degree C)
Operating and storage: (with icing, with no condensation) -25 to +70
Protection Structure
IEC standard IP66 [JEM standard IP66 (waterproof type)]
Impact Resistance
10 times 500m / s 2 X, Y, Z each direction
Ambient Humidity (% RH)
Operating and storage: (with no condensation) each 35-95
Cord Length (m)
Detection Distance (mm)
Standard: 25
Working Voltage Range (V)
AC100 to 220 50/60Hz
Changes in Detection Distance
3 to 25mm
Dedicated fixture
Power Supply Voltage (V)
AC100 to 220
Effect of Temperature
+23 deg C when, +23 deg C at the time, more than 25% +/- of sensing distance in temperature range of -25 - +70 deg C 15% less than +/- of sensing distance in temperature range of -10 - +55 deg C
Leakage Current (mA)
Output is OFF. 2 below: AC100V 50/60Hz time: less than 1 AC200V 50/60Hz time
Vibration Resistance
10 - 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Voltage Influence
+/- 2% or less of the detection distance of the rated supply voltage at the time within the rated power supply voltage AC100V +/- 20%, of 20% -10% AC200V +/-
Protection Circuit
Surge absorption
Insulation Resistance (Mohm)
Case between the collective unit charge (at DC500V mega) 50 or more
Control Output
Switching capacity: 5 - 200mA (resistive load)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
At the production site on site
From Japan
On 2017-06-30 09:14:19
Omron's sensor, quality was good without any problem at all.
This review is about item#39047321.