Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Proximity Sensor Long Distance Type E2K-C
  • Proximity Sensor Long Distance Type E2K-C
  • Proximity Sensor Long Distance Type E2K-C

Proximity Sensor Long Distance Type E2K-C E2K-C20MT1 2M

4.00 (1)
Item.#
08586322
Mfr.#
E2K-C20MT1 2M
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Detection Object
Dielectric and conductor
Standard Detective Object (mm)
Metal plate 50 x 50 x 1, which is grounded
Changes in Detection Distance
3 to 20mm
Indicator Lamp
Operation table shown (yellow)
Operating Mode
Sensing object when approaching: NO
Material (detection surface)
PBT
Detection Distance (mm)
3 to 20
Working Voltage Range (V)
AC20 to 250(50/60Hz),DC20 to 250
Output Form
AC-DC dual-use 2-wire
Insulation Resistance (Mohm)
Case between whole charging part: more than 50 (at DC500V mega)
Control Output
Switching capacity: 5 to 200mA (resistive load), residual voltage: AC power when less than 10V, DC 8V power supply during the following
Maximum Ink Ejecting Frequency (Hz)
Average value: AC power during 25Hz, DC power during 40Hz
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Differential Movement
(Adjustment to 10% 20mm +/- at standard sensing object) less than 15% of sensing distance
Impact Resistance
10 times 500m / s 2 X, Y, Z each direction
Ambient Humidity (% RH)
Operating and storage: (with no condensation) each 35-95
Cord Length (m)
2
Weight (g)
About240(Packed state)
Accessories
Dedicated fixture, M4 screw
Power Supply Voltage (V)
AC24 to 240,DC24 to 240
Material (case)
PBT
Connection Method
Code drawer type
Outer Diameter (phi mm)
34
Ambient Temperature (Degree C)
Operation time,Reserving time:Each-25 to +70(No condensation, No freezing)
Protection Structure
IEC standard IP66
Effect of Temperature
Less than 25% +/- of detection distance of + 23 deg C time within a temperature range of -25 to + 70 deg C 15% less than +/- of detection distance of + 23 deg C time within a temperature range of -10 to + 55 deg C
Leakage Current (mA)
1.5 or less (AC110V 50 / 60Hz mode), 2.5 or less (DC24V time), 1.7 or less (AC250V 50 / 60Hz mode)
Withstand Voltage
Case between whole charging part: AC1000V 50 / 60Hz 1min
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
At the production site on site
4
From Japan
On 2017-06-30 09:14:19
Omron's sensor, quality was good without any problem at all.
This review is about item#39047321.