Buy more than* S$200* and get FREE SHIPPING

  • Circular Waterproof Connector
  • Circular Waterproof Connector
  • Circular Waterproof Connector
  • Circular Waterproof Connector

Circular Waterproof Connector XS2F-D521-DG0-A

Item.#
08586374
Mfr.#
XS2F-D521-DG0-A
Package Qty.
1PC
Ship pack of
1
20.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
Contact block: PBT resin (UL94V-0)
Type
For DC
Core Number x Cross Section (mm2)
3x0.5
Material (O-Rings)
Gum
Protection Structure
IP67(IEC529)
Operating Temperature Range (deg C)
-25 to +70
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Color
Contact block/ light gray
Shape
Straight
Type
Cable with connector socket connector on one end
Material (Contact)/Processing
Phosphor bronze / Ni base, gold-plated 0.4microm
Withstand Voltage
Connector: AC1500V 1min (leakage current less than 1mA)
Contact Resistance (mohm)
(20mV or less, at 100mA or less) than 40 Connector:
Tensile Strength
Assembly fixed: 98N / 15s
Rated Current (A)
3
Insertion-extraction Durability
More than 200 times
Cable Length (m)
2
Rated Voltage (V)
DC125
Materials (cover)
Seo shift PBT (UL94V-0)
Number of Poles
5
Operating Humidity Range
20 to 85%RH
Material (bracket)
Brass (Ni-plated)
Rotational Intensity
Assembly fixed: 0.98N m / 15s
Wire Connection
Brown, No.2:: No.1 terminal white, No.3: blue, No.4: Black, No.5: ash
Cable Retention Force (N/15s)
98, phi4 to phi5 outer diameter:: phi6 outer diameter 49, outer diameter: phi3: 29
Cable
Standard cable