Round Waterproof Connector, M12, Assembly Type Connector Socket Xs2 XS2F-D521-GG0-A
(1)
Item.#
08586383
Mfr.#
XS2F-D521-GG0-A
Package Qty.
1PC
Ship pack of
1
Item Feature
Protection Structure
IP67(IEC529)
Operating Temperature Range (deg C)
-25 to +70
Insulation Resistance (Mohm)
10 3 sup> or more (at DC500V)
Color
Contact block/ light gray
Rotational Intensity
Assembly fixed: 0.98N m / 15s
Material
Contact block: PBT resin (UL94V-0)
Insertion-extraction Durability
More than 200 times
Cable Length (m)
5
Rated Voltage (V)
DC125
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wire Connection
Brown, No.2:: No.1 terminal white, No.3: blue, No.4: Black, No.5: ash
Cable Retention Force (N/15s)
98, phi4 to phi5 outer diameter:: phi6 outer diameter 49, outer diameter: phi3: 29
Cable
Standard cable
Materials (cover)
Seo shift PBT (UL94V-0)
Number of Poles
5
Operating Humidity Range
20 to 85%RH
Material (bracket)
Brass (Ni-plated)
Tensile Strength
Assembly fixed: 98N / 15s
Rated Current (A)
3
Core Number x Cross Section (mm2)
3x0.5
Material (O-Rings)
Gum
Contact Resistance (mohm)
(20mV or less, at 100mA or less) than 40 Connector:
Type
Cable with connector socket connector on one end
Material (Contact)/Processing
Phosphor bronze / Ni base, gold-plated 0.4microm
Withstand Voltage
Connector: AC1500V 1min (leakage current less than 1mA)
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Photoelectric SW · Proximity SW · CCD camera etc.
From Japan
On 2012-12-24 13:57:45
I bought the above six items for Monotaro, but the contacts were not included at all. Do you purchase separately? 24 pins are required. Core conductor size: 0.18 - 0.3 mm 2. Although we did not indicate the above contact size, it is bad, though. Please answer. Above Wakao
Customers Who Bought This Item Also Bought
Top