Buy more than* S$200* and get FREE SHIPPING

  • Rotary Encoder Incremental Form E6A2-C
  • Rotary Encoder Incremental Form E6A2-C
  • Rotary Encoder Incremental Form E6A2-C

Rotary Encoder Incremental Form E6A2-C E6A2-CS3C 10P/R 0.5M

5.00 (1)
Item.#
08586392
Mfr.#
E6A2-CS3C 10P/R 0.5M
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-15
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Ink Ejecting Frequency (kHz)
30
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Output Type
NPN open collector output
Material
Shaft: SUS420J2
Power Consumption
20mA or less
Output
Open collector output
Output Phase
A phase
Resolution Capability
10 pulses / revolution
Classification
Incremental Encoders
Connection Method
Code drawer type
Accessories
Coupling, hexagon spanner
Vibration Resistance
10 to 55Hz double amplitude 1mm X, Y, Z each direction 2h
Ambient Humidity (% RH)
Use and storage: (with no condensation) each 35-85
Supply Voltage
DC5V-5% to 12V + 10% ripple (p-p) 5% or less
Output Capacity
Applied voltage: DC30V following sink current: residual voltage less than 30mA: 0.4V or less (30mA sink current at the time)
Starting Torque (mN・m[gfcm])
1 or less
Output Shaft Allowable Thrust Load (N)
5
Material (case)
Aluminum alloy
Material (Body)
Metal parts: Aluminum
Moment of Inertia (kg / m2)
1 x 10 -7 or less
Duty Ratio
Output: 50 +/- 25%
Power Supply Voltage (V)
DC5 to 12
Cord Length (mm)
500
Materials (mounting bracket)
iron and dip galvanizing
Allowable Number of Rotations (min-1r.p.m)
Max: 5000
Protection Structure
There is no protection IP50 water IEC standards, to oil.
Ambient Temperature (Degree C)
Using time:-10 to +55 Reserving time:-25 to +80(No freezing)
Rise / Fall Time
(Cable length 500mm, control output voltage 5V, load resistance 1kohm) 1.0micros following
Withstand Voltage
Case between the 50 / 60Hz 1min whole charging part AC500V
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cardboard feed machine
5
From Japan
On 2017-05-28 19:20:04
We are counting the length of corrugated cardboard pulses, but it works stably.
This review is about item#8586417.