Buy more than* S$200* and get FREE SHIPPING

  • Rotary Encoder Incremental Form E6A2-C
  • Rotary Encoder Incremental Form E6A2-C
  • Rotary Encoder Incremental Form E6A2-C

Rotary Encoder Incremental Form E6A2-C E6A2-CS3C 360P/R 0.5M

Item.#
08586435
Mfr.#
E6A2-CS3C 360P/R 0.5M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.90 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Ink Ejecting Frequency (kHz)
30
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Output Type
NPN open collector output
Material
Shaft: SUS420J2
Output
Open collector output
Output Phase
A phase
Resolution Capability
360 pulses / rotation
Classification
Incremental Encoders
Connection Method
Code drawer type
Power Consumption
20mA or less
Rise / Fall Time
(Cable length 500mm, control output voltage 5V, load resistance 1kohm) 1.0micros following
Withstand Voltage
Case between the 50 / 60Hz 1min whole charging part AC500V
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 20
Protection Structure
There is no protection IP50 water IEC standards, to oil.
Ambient Temperature (Degree C)
Using time:-10 to +55 Reserving time:-25 to +80(No freezing)
Starting Torque (mN・m[gfcm])
1 or less
Output Shaft Allowable Thrust Load (N)
5
Material (case)
Aluminum alloy
Material (Body)
Metal parts: Aluminum
Duty Ratio
Output: 50 +/- 25%
Power Supply Voltage (V)
DC5 to 12
Cord Length (mm)
500
Materials (mounting bracket)
iron and dip galvanizing
Allowable Number of Rotations (min-1r.p.m)
Max: 5000
Moment of Inertia (kg / m2)
1 x 10 -7 or less
Vibration Resistance
10 to 55Hz double amplitude 1mm X, Y, Z each direction 2h
Ambient Humidity (% RH)
Use and storage: (with no condensation) each 35-85
Supply Voltage
DC5V-5% to 12V + 10% ripple (p-p) 5% or less
Output Capacity
Applied voltage: DC30V following sink current: residual voltage less than 30mA: 0.4V or less (30mA sink current at the time)
Accessories
Coupling, hexagon spanner