Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rotary Encoder Incremental Form E6A2-C
  • Rotary Encoder Incremental Form E6A2-C
  • Rotary Encoder Incremental Form E6A2-C

Rotary Encoder Incremental Form E6A2-C E6A2-CW3C 360P/R 0.5M

5.00 (1)
Item.#
08586523
Mfr.#
E6A2-CW3C 360P/R 0.5M
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Ink Ejecting Frequency (kHz)
30
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Output Type
NPN open collector output
Material
Shaft: SUS420J2
Power Consumption
20mA or less
Output Shaft Allowable Radial Load (N)
10
Output Phase
A-phase, B-phase
Resolution Capability
360 pulses / rotation
Classification
Incremental form
Connection Method
Pre-wired
Ambient Temperature (Degree C)
(With no icing) -25 - +80: -10 - +55 Storage: When using
Rise / Fall Time
(Cable length 500mm, control output voltage 5V, load resistance 1kohm) 1.0micros or less
Withstand Voltage
Case between AC500V 50/60Hz 1min whole charging part
Insulation Resistance (Mohm)
Case between the collective unit charge (at DC500V mega) 20 or more
Output Capacity
Applied voltage: DC30V following sink current: residual voltage less than 30mA: 0.4V or less (30mA sink current at the time)
Starting Torque (mN・m[gfcm])
1 or less
Output Shaft Allowable Thrust Load (N)
5
Material (case)
Aluminum alloy
Material (Body)
Metal parts: Aluminum
Moment of Inertia (kg / m2)
10 -7 than 1 x
Output
Open collector output
Power Supply Voltage (V)
DC5 to 12
Cord Length (mm)
500
Materials (mounting bracket)
Iron, galvanized
Allowable Number of Rotations (min-1r.p.m)
: Up to 5000
Accessories
Coupling, hex wrench
Vibration Resistance
10 - 55Hz double amplitude 1mm X, Y, Z each direction 2h
Ambient Humidity (% RH)
Operating and storage: (with no condensation) 35% to 85
Supply Voltage
Ripple (pp) 5% less than DC5V-5% - 12V +10%
Output Phase Difference
90 degree +/- 45 degree phase difference A-phase, B-phase
Protection Structure
There is no protection IP50 water IEC standards, to oil.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cardboard feed machine
5
From Japan
On 2017-05-28 19:20:04
We are counting the length of corrugated cardboard pulses, but it works stably.
This review is about item#8586417.