Buy more than* S$200* and get FREE SHIPPING

  • Rotary Encoder Incremental Form E6A2-C
  • Rotary Encoder Incremental Form E6A2-C
  • Rotary Encoder Incremental Form E6A2-C

Rotary Encoder Incremental Form E6A2-C E6A2-CW5C 500P/R 0.5M

Item.#
08586575
Mfr.#
E6A2-CW5C 500P/R 0.5M
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Ink Ejecting Frequency (kHz)
30
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Output Type
NPN open collector output
Material
Shaft: SUS420J2
Power Supply Voltage (V)
DC12 to 24
Cord Length (mm)
500
Materials (mounting bracket)
Iron, galvanized
Allowable Number of Rotations (min-1r.p.m)
: Up to 5000
Moment of Inertia (kg / m2)
10 -7 than 1 x
Output
Open collector output
Ambient Temperature (Degree C)
(With no icing) -25 - +80: -10 - +55 Storage: When using
Rise / Fall Time
(Cable length 500mm, control output voltage 5V, load resistance 1kohm) 1.0micros or less
Withstand Voltage
Case between AC500V 50/60Hz 1min whole charging part
Insulation Resistance (Mohm)
Case between the collective unit charge (at DC500V mega) 20 or more
Output Capacity
Applied voltage: DC30V following sink current: residual voltage less than 30mA: 0.4V or less (30mA sink current at the time)
Starting Torque (mN・m[gfcm])
1 or less
Output Shaft Allowable Thrust Load (N)
5
Material (case)
Aluminum alloy
Material (Body)
Metal parts: Aluminum
Output Shaft Allowable Radial Load (N)
10
Output Phase
A-phase, B-phase
Resolution Capability
500 pulses / rotation
Classification
Incremental form
Connection Method
Pre-wired
Power Consumption
20mA or less
Accessories
Coupling, hex wrench
Vibration Resistance
10 - 55Hz double amplitude 1mm X, Y, Z each direction 2h
Ambient Humidity (% RH)
Operating and storage: (with no condensation) 35% to 85
Supply Voltage
Ripple (pp) 5% less than DC12V-10% - 24V +15%
Output Phase Difference
90 degree +/- 45 degree phase difference A-phase, B-phase
Protection Structure
There is no protection IP50 water IEC standards, to oil.