|
Rotary Encoder Incremental Form E6A2-C E6A2-CWZ5C 500P/R 0.5M
(1)
- Item.#
- 08586636
- Mfr.#
- E6A2-CWZ5C 500P/R 0.5M
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Caution
- This product is manufactured in Japanese standards. Please check the specification before you order.
- Maximum Ink Ejecting Frequency (kHz)
- 30
- Impact Resistance
- 500m / s 2 SUP> X, Y, 3 times each direction Z
- Output Type
- NPN open collector output
- Material
- Shaft: SUS420J2
- Moment of Inertia (kg / m2)
- 1 x 10 -7 SUP> or less
- Output
- Open collector output
- Output Phase
- A-phase, B-phase, Z phase
- Resolution Capability
- 500 pulses / revolution
- Classification
- Incremental Encoders
- Output Phase Difference
- 90 degree +/- 45 degree phase difference between the A-phase and B-phase
- Protection Structure
- There is no protection IP50 water IEC standards, to oil.
- Ambient Temperature (Degree C)
- Using time:-10 to +55 Reserving time:-25 to +80(No freezing)
- Rise / Fall Time
- (Cable length 500mm, control output voltage 5V, load resistance 1kohm) 1.0micros following
- Withstand Voltage
- Case between the 50 / 60Hz 1min whole charging part AC500V
- Insulation Resistance (Mohm)
- Case between whole charging part (at DC500V mega) more than 20
- Starting Torque (mN・m[gfcm])
- 1 or less
- Output Shaft Allowable Thrust Load (N)
- 5
- Material (case)
- Aluminum alloy
- Material (Body)
- Metal parts: Aluminum
- Connection Method
- Code drawer type
- Power Consumption
- 30mA or less
- Power Supply Voltage (V)
- DC12 to 24
- Cord Length (mm)
- 500
- Materials (mounting bracket)
- iron and dip galvanizing
- Allowable Number of Rotations (min-1r.p.m)
- Max: 5000
- Output Capacity
- Applied voltage: DC30V following sink current: residual voltage less than 30mA: 0.4V or less (30mA sink current at the time)
- Accessories
- Coupling, Saboman'uto for mounting bracket, hex wrench
- Vibration Resistance
- 10 to 55Hz double amplitude 1mm X, Y, Z each direction 2h
- Ambient Humidity (% RH)
- Use and storage: (with no condensation) each 35-85
- Supply Voltage
- DC12V-10% to 24V + 15% ripple (p-p) 5% or less
|
Customers Who Viewed This Item Also Viewed
<<
KOYO ELECTRONICS INDUSTRIES
KOYO ELECTRONICS INDUSTRIES
KOYO ELECTRONICS INDUSTRIES
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Cardboard feed machine
From Japan
On 2017-05-28 19:20:04
We are counting the length of corrugated cardboard pulses, but it works stably.
Customers Who Bought This Item Also Bought
<<
Kohara Gear Industry (KHK)
>>