Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Coupling E69-[]

Coupling E69-[] E69-C04B

5.00 (1)
Item.#
08586645
Mfr.#
E69-C04B
Package Qty.
1PC
Ship pack of
1
11.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., It is in the standard type values.
Axial Displacement (mm)
+/-0.4
Torsional Stiffness (N/m/rad)
7
Outer Diameter (phi mm)
13
Eccentricity (mm)
0.5
Type
Standard type
Compatible Rotary Encoder Form
E6A2-C Shaft Diameter phi4 shape, form E6J-A shaft diameter phi4
Tolerance
h8
Drift Angle (degree)
6
Moment of Inertia (kg / m2)
1.2x10-7
Allowable Torque (N m)
0.8
Inner Diameter (phi mm)
Axis 4:
Weight (g)
4
Material
Polybutylene terephthalate resin containing glass (PBT)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection between the rotary encoder and the drive spindle
5
From Japan
On 2013-04-28 15:06:09
Cracked what was a body accessories in the long-term use, It has led to the purchase at this time this site. That's through our agency, following Monday arrangements - if you order in late Friday evening If further the next day dispatch from the manufacturer, it receives actual us of It will be on Wednesday. Because here was sure to cope with dispatch Sunday, the goods on Monday I receive. The lead time has been specified or answers to the user Construction date this to the original can be obtained the credit can be contacted at an early stage. It always helped us. Thank you.
This review is about item#08586855.