Buy more than* S$200* and get FREE SHIPPING

  • Rotary encoder Incremental type E6B2-C
  • Rotary encoder Incremental type E6B2-C
  • Rotary encoder Incremental type E6B2-C

Rotary encoder Incremental type E6B2-C E6B2-CWZ6C 20P/R 0.5M

5.00 (1)
Item.#
08586672
Mfr.#
E6B2-CWZ6C 20P/R 0.5M
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-07-07
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output Shaft Allowable Thrust Load (N)
20
Material (case)
ABS
Material (Body)
Aluminum
Output Phase
A-phase, B-phase, Z phase
Resolution Capability
20 pulses / revolution
Allowable Number of Rotations (min-1r.p.m)
Max: 6000
Moment of Inertia (kg / m2)
3 x 10 -7 or less
Accessories
Coupling, hexagon spanner
Withstand Voltage
Case between the 50 / 60Hz 1min whole charging part AC500V
Ambient Humidity (% RH)
Use and storage: (with no condensation) each 35-85
Output Capacity
Applied voltage: DC30V following sink current: residual voltage 35mA following: 0.4V or less (35mA sink current at the time)
Consumption Electric Current (mA)
When the power is turned on, the inrush current of about 9A will flow 80 or less. (Time: about 0.3ms)
Impact Resistance
1000m / s 2 X, Y, 3 times each direction Z
Rise / Fall Time
(Control output voltage 5V, load resistance 1kohm, cord length 2m) 1micros or less
Maximum Ink Ejecting Frequency (kHz)
100
Output Shaft Allowable Radial Load (N)
30
Protection Structure
IEC standard IP50
Material
Shaft: SUS420J2
Cord Length (mm)
0.5
Classification
Incremental Encoders
Connection Method
Code drawer type
Output
Open collector output (NPN output)
Protection Circuit
Load short-circuit protection, reverse connection of power supply protection
Supply Voltage
DC5V-5% to 24V + 15% ripple (p-p) 5% or less
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 20
Output Phase Difference
Phase difference 90degree +/- 45degree A-phase, B-phase (1/4 +/- 1 / 8T)
Ambient Temperature (Degree C)
Using time:-10 to +70 Reserving time:-25 to +85(No freezing)
Vibration Resistance
1 sweep 11min 3 sweep 150m / s 2 X, Y, Z each direction, or 10 to 500Hz double amplitude 2mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Driver management maintenance time
5
From Japan
On 2017-04-01 11:54:01
It is a top-notch manufacturer product and is safe and satisfying. I am satisfied with the price as well.
This review is about item#8586672.