Buy more than* S$200* and get FREE SHIPPING

  • Rotary encoder Incremental type E6B2-C
  • Rotary encoder Incremental type E6B2-C
  • Rotary encoder Incremental type E6B2-C

Rotary encoder Incremental type E6B2-C E6B2-CWZ6C 360P/R 0.5M

5.00 (1)
Item.#
08586751
Mfr.#
E6B2-CWZ6C 360P/R 0.5M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output Shaft Allowable Thrust Load (N)
20
Material (case)
ABS
Material (Body)
Aluminum
Allowable Number of Rotations (min-1r.p.m)
Maximum: 6000
Moment of Inertia (kg / m2)
Below 3x10-7
Accessories
Couplings, Hexagon spanner
Output Phase
A phase, B phase, Z phase
Resolution Capability
360 Pulse / revolution
Vibration Resistance
10 to 500 Hz double amplitude 2 mm or 150 m / s2 X, Y, Z each direction 1 sweep 11min 3 sweeps
Protection Circuit
Load short-circuit protection, power reverse connection protection
Supply Voltage
DC5V-5% to 24V+15% ripple (p-p) less than 5%
Insulation Resistance (Mohm)
More than 20 (with DC500V meggers) between charging batch and case
Output Phase Difference
Phase difference of A phase , B phase 90degree+/-45degree(1/4+/-1/8T)
Ambient Temperature (Degree C)
Time of use: -10 to +70 storage time: -25 to +85 (however , not in cases of condensation )
Maximum Ink Ejecting Frequency (kHz)
100
Output Shaft Allowable Radial Load (N)
30
Protection Structure
IEC STANDARD IP50
Material
Shaft: SUS420J2
Connection Method
Pre-wired models
Output
Open collector output (NPN output)
Starting Torque (mN・m[gfcm])
less than 0.98
Cord Length (mm)
0.5
Classification
Incremental form
Rise / Fall Time
Less than 1 micros (output voltage control 5V, load resistance 1kohm, cord length 2m)
Withstand Voltage
AC500V 50/60Hz 1 min, between all charged parts and case
Ambient Humidity (% RH)
During operation , Storage : each 35 to 85 ( However , no condensation)
Output Capacity
Applied voltage: Below DC30V Sink current: Below 35mA Residual voltage: Below 0.4V (When sink current is 35mA)
Consumption Electric Current (mA)
less than 80 When the power is turned on, the inrush current flows about 9A.(Duration: about 0.3 ms)
Impact Resistance
1000m/s2 X, Y, Z each direction 3 times
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Driver management maintenance time
5
From Japan
On 2017-04-01 11:54:01
It is a top-notch manufacturer product and is safe and satisfying. I am satisfied with the price as well.
This review is about item#8586672.