Buy more than* S$200* and get FREE SHIPPING

  • Coupling E69-[]

Coupling E69-[] E69-C68B

5.00 (2)
Item.#
08586864
Mfr.#
E69-C68B
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., It is in the standard type values.
Outer Diameter (phi mm)
19
Eccentricity (mm)
0.5
Type
Different caliber type
Axial Displacement (mm)
+/-0.4
Torsional Stiffness (N/m/rad)
7
Material
Polybutylene terephthalate resin containing glass (PBT)
Tolerance
h8
Allowable Torque (N m)
0.8
Inner Diameter (phi mm)
Axis: 6,8
Weight (g)
4
Drift Angle (degree)
6
Moment of Inertia (kg / m2)
1.2x10-7
Compatible Rotary Encoder Form
E6B2-C Shaft Diameter phi6, E6C2-C Shaft Diameter phi6 form, E6C3-C Shaft Diameter phi8 shape, form E6D-C Shaft Diameter phi6, form E6C-N shaft diameter phi6, form E6CP-A shaft diameter phi6, form E6C3 form -A shaft diameter phi8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of motor and encoder connection broken
5
From Japan
On 2017-11-09 06:37:59
It is normal. There are several. Next time it will be exchange after 5-10 years.
This review is about item#08586645.
Connection between rotary encoder and drive spindle
5
From Japan
On 2013-04-28 15:06:09
Those which was a main body accessory broke due to aging, and this time it reached purchase at this site. If you go through our agent, arrange it around Friday evening, arrange for the next Monday ~ If further manufacturer will ship it the next day, actual receipt of us will be Wednesday. Since we corresponded by sending out on Sunday here, we received goods on Monday. Since the lead time was clearly stated, answers to users can also be reached based on this, so that the construction date can be informed early and credit will be obtained. I am always saved. Thank you.
This review is about item#08586855.