Buy more than* S$200* and get FREE SHIPPING

  • Rotary Encoder
  • Rotary Encoder
  • Rotary Encoder

Rotary Encoder E6C2-CWZ6C 360P/R 2M

5.00 (1)
E6C2-CWZ6C 360P/R 2M
Package Qty.
Ship pack of
*[No return] You cannot return this product. For details, see FAQ.
279.99 SGD
Shipped after 2018-03-23
Now we ship to...
...see all
Item Feature
Shaft (Material)
Output Shaft Allowable Radial Load (N)
Open collector output (NPN output)
Output Phase
A phase, B-phase, Z phase
Resolution Capability
360 pulses / rotation
Starting Torque (mN・m[gfcm])
10 or less
Material (case)
Zinc alloy
Connection Method
Code drawer type
Impact Resistance
1000m / s 2 X, Y, Z each direction three times
Rise / Fall Time
1micros less (control output voltage 5V, load resistance 1kohm, code length 2m)
Withstand Voltage
AC500V 50 / 60Hz 1min whole charging part and between the case
Ambient Humidity (% RH)
When used, the time of storage: 35 over 85 (with no condensation)
Insulation Resistance (Mohm)
20 or more (at DC500V Mega) between live parts and case
Output Phase Difference
A phase, B-phase of the phase difference 90 deg + / over 45 deg (1/4 + / over 1 / 8T)
Consumption Electric Current (mA)
70 during the following power-up inrush current of about 9A flows. (Time: about 0.3ms)
Output Shaft Allowable Thrust Load (N)
Cord Length (m)
Weight (g)
About 400 (packing state)
Material (Body)
Maximum Ink Ejecting Frequency (kHz)
Incremental form
Allowable Number of Rotations (min-1r.p.m)
High: 6000
Moment of Inertia (kg / m2)
3x10 over 7 or less
Vibration Resistance
10 over 500Hz double amplitude 2mm or 150m / s 2 X, Y, Z each direction one sweep 11min 3 sweep
Protection Circuit
Load short-circuit protection, power supply reverse connection protection
Supply Voltage
DC5V over 5% over 24V + 15% ripple (p over p) 5% or less
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IEC standard IP64 (JEM standard IP64f drip / oil-proof)
Output Capacity
Applied voltage: DC30V or less sink current: 35mA or less residual voltage: 0.4V or less (at the sink current 35mA)
Ambient Temperature (Degree C)
During use: over 10 over +70 Storage: over 25 over +85 (with no icing)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of management equipment for construction equipment
From Japan
On 2014-05-03 10:17:34
Although I had purchased it from a trading company, I was told that it will rise from April and switched to purchase from Monotaro. I purchase it on the day of the campaign in the category so I have a lot of inventory, but it is still saved because the cost is suppressed.
This review is about item#08586961.