Buy more than* S$200* and get FREE SHIPPING

  • Digital Pressure Sensor
  • Digital Pressure Sensor
  • Digital Pressure Sensor
  • Digital Pressure Sensor

Digital Pressure Sensor E8F2-B10C

Item.#
08587345
Mfr.#
E8F2-B10C
Package Qty.
1PC
Ship pack of
1
209.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Pressure Type
Gauge pressure
Vibration Resistance
10 to 500Hz double amplitude 1mm 150m / s 2 X, Y, Z each direction 11min x 3 sweep
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 100
Material (case)
Heat-resistant ABS
Withstand Voltage
AC1000V 1min
Material
Pressure port: aluminum die-cast
Setting Range
Pressure: 0 to 1MPa
Connection Method
Code drawer type
Impact Resistance
3 times for each 300m / s 2 X, Y, Z each direction
Pricision
It depends on the LED 3.5 digit digital table shown (red), LED bar table shown (green), the output transistor is ON orange LED lights (2 independent output), LED Unit Table shown (green)
Supply Voltage
DC12 to 24V +/- 10% ripple (p-p) 10% or less
Output
(: 1kohm, allowable load resistance: 500kohm or more Output impedance): NPN open collector (two independent output) linear output 1 to 5V
Form
Output (ON / OFF): load current: 30mA or less output voltage applied: residual voltage DC30V or less: 1V or less (when load current 30mA)
Compatible Fluid
Non-corrosive gases, non-flammable gas
Operating Mode
Hysteresis mode, window mode, auto teaching mode
Protection Circuit
Reverse connection, load short-circuit protection
Response Time
ON / OFF output: 5ms or less
Cord Length (m)
2
Protection Structure
IEC standard IP50
Accessories
Mounting bracket
Pressure Range (Pa)
0 to 1M
Pressure Resistance (MPa)
1.5
Ambient Humidity (% RH)
Operating and storage: 35 to 85 (with no condensation)
Consumption Electric Current (mA)
About 43 power saving function operation 70 or less
Ambient Temperature (Degree C)
Operation time:0 to +55 Reserving time:-10 to +60(No freezing)
Pressure port
(PT) and eighth taper screw R, M5 female thread