Buy more than* S$200* and get FREE SHIPPING

  • Round Waterproof Connector
  • Round Waterproof Connector
  • Round Waterproof Connector
  • Round Waterproof Connector

Round Waterproof Connector XS3F-M421-405-A

Item.#
08587451
Mfr.#
XS3F-M421-405-A
Package Qty.
1PC
Ship pack of
1
20.67 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Rated Voltage DC V
125
Protection Structure
IP67(IEC529)
Number of Poles
4
Surface Processing
Fixture: nickel-plated
Shape
Straight
Material
Fixture: brass contact block: PBT resin
Materials (cover)
Polyester elastomer (UL94 over 0)
Insulation Resistance (Mohm)
10 3 or more (at DC500V)
Withstand Voltage
The connector section: AC1000V 1min (following leakage current 1mA)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
1
Operating Temperature Range (deg C)
-25-+70
Tensile Strength
Cable: 50N
Color
Contact block: light gray cover: black
Insertion-extraction Durability
More than 200 times
Material (O-Rings)
Gum
Cable Length (m)
5
Material (Contact)/Processing
Brass / nickel base, gold-plated 0.4microm
Specification
Cable: standard cable. Connection: terminal No.1: brown, No.2: white, No.3: blue, No.4: black.
Contact Resistance (mohm)
The connector section: 40 or less (DC20mV below, at 100mA or less)