Buy more than* S$200* and get FREE SHIPPING

  • Meter Relay K3MA-J
  • Meter Relay K3MA-J
  • Meter Relay K3MA-J

Meter Relay K3MA-J K3MA-J AC100-240V

K3MA-J AC100-240V
Package Qty.
Ship pack of
349.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Vibration Resistance
Frequency: 10 to 55Hz, acceleration: 50m / s 2 X, Y, Z each direction 5min x 10 sweep
EMC Standard
EN61326 + A1 industrial applications static: EMI: EN61326 + A1 industrial applications radiated disturbance field strength: CISPR 11 Group 1, Class A noise terminal voltage: 1, Class A EMS CISPR 11 Group discharge immunity: EN61000-4-2 electromagnetic fie
Storage Temperature Range (degree c)
-25 to +65(No condensation, No freezing)
Display Update Period
(Sampling period x average number of times the average processing function used) sampling period
Protection Feature
(100,000 times the number of writes) non-volatile memory: memory
Operating Ambient Temperature (deg C)
-10 to +55(No condensation, No freezing)
Input Signal
(0 to 20mA, 4 to 20mA, 0 to 5V, 1 to 5V, +/- 5V, +/- 10V) DC current / voltage
Display Part
7-segment digital table shows
Zero: the high-order digits zero suppression
Measurement: double integration method
Protection Structure
Front: NEMA4X Indoor compliant (IP66 equivalent) rear case: IP20 terminal area: IP00 + finger protection (VDE0106 / 100)
Power Supply Voltage (V)
AC100 to 240(50/60Hz)
Power Consumption
Maximum load: 6VA following
Allowable Voltage Range
85-110% of the supply voltage
Polar Display
When negative, the input signal is automatically - Table view the ""
Safety Standards
2 / Overvoltage category Pollution degree II: UL3121-1, EN61010-1 (IEC61010-1)
Ambient Humidity
25-85% relative humidity (with no condensation)
Sampling Period
Input Impedance
Current input: 45ohm voltage input: 1Mohm or more
Insulation Resistance (Mohm)
Case between the external terminals (at DC500V mega), more than 20 input - output - power between
Scaling function: Program method (Table show range conforms to the maximum display digit number) can be set arbitrarily hold function The position of the decimal point: MAX value hold (maximum value), MIN value hold (minimum value ) comparison output hyst
Type: DC voltage / DC current
Body Weight (g)
Withstand Voltage
(Case between the external terminals and) AC2000V more than 1min
Impact Resistance (m/s2)
3 times each in 6 150 3-axis direction
Noise Immunity
Square wave of +/- 1micros power terminal normal / common mode +/- 1500V rising 1ns, 100ns