Buy more than* S$200* and get FREE SHIPPING

  • Leakage Detector K7L-AT50
  • Leakage Detector K7L-AT50
  • Leakage Detector K7L-AT50

Leakage Detector K7L-AT50 K7L-AT50

Item.#
08587731
Mfr.#
K7L-AT50
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Temperature (Degree C)
-10 to +55
Allowable Voltage Range(V)
DC10 to 30
Resistance
105% or more, from the operation resistance: Operating: 0 to 50Mohm variable range 0: 0 to 250kohm, Range 1: 0 to 600kohm, Range 2: 0 to 5Mohm, 3 Range: 0 to 50Mohm return
Response Time
(Operation), (upon return), (rise time when the power is turned on) 2s less than 800ms following below 800ms: leakage detection
Power Consumption
Less than 1W
Weight (g)
About14
Wiring Distance Capable
The wiring for cable, use the manufacturer specified product 3 core 0.75mm 2 600V VCT, the leak detection zone 10m below: wiring cable: 50m below leak detection zone , it is the value when it was subjected to a full insulated. (Available als
Output Specification
Leakage detection, disconnection detection both open collector (NPN) Max.30VDC, 100mA
Ambient Humidity (% RH)
45 to 85
Insulation Resistance (Mohm)
Charging unit and 10 (DC100V) case
Power Supply Voltage (V)
DC12 to 24
Withstand Voltage
Charging unit and 50 / 60Hz 1 minute case AC1000V
Accessories
X1 pcs connection terminal block, x1 or settling for beans driver