Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Union Socket Square Socket P2RF, Connection of Front Surface
  • Union Socket Square Socket P2RF, Connection of Front Surface
  • Union Socket Square Socket P2RF, Connection of Front Surface

Union Socket Square Socket P2RF, Connection of Front Surface P2RF-08-E

4.80 (5)
Item.#
08587756
Mfr.#
P2RF-08-E
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., As for end of product numbers -E type is a finger protect structure Round terminals cannot be used.please use Y-shaped terminal, etc.
Continuous Current (A)
5
Terminal Shape
-
Specification
No round terminal
Insulation Resistance (Mohm)
1000 or more
Compatible Body
G2R-2-S[] form, H3RN-2[] form
Shape
P2RF (Front connection)
Number of Pins
8
Weight (g)
About 38
Finger Protect With/Without
Included
Withstand Voltage
Contacts between different poles terminal :AC3000V1min Between the same polarity contact terminals :AC1000V1min Between coil contact terminals :AC4000V 1min
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2016-07-29 18:15:36
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#06316807.
For mounting relays
5
From Japan
On 2015-09-22 00:35:34
Especially it can be used without problems. It is a commodity without writing any more.
This review is about item#06316807.
Used for machine control
4
From Japan
On 2014-12-26 18:23:29
I could use it normally without any problems.
This review is about item#39090457.
Wiring remodeling inside control panel (for control circuit remodeling)
5
From Japan
On 2014-11-15 04:40:28
Because it is OMRON's relay socket, it is the same as other trading companies. Is not there excess packaging for one item?
This review is about item#06316807.
For power operation of camper
5
From Japan
On 2014-07-13 23:11:41
It is a good product that I was able to make it sick. The lock also automatically hangs, you can rest assured that it will click as you can fully install. The wiring character is too small, but there is no space so it may be unavoidable.
This review is about item#08587756.