Buy more than* S$200* and get FREE SHIPPING

  • Leak Liquid Detector
  • Leak Liquid Detector
  • Leak Liquid Detector

Leak Liquid Detector F03-15

5.00 (1)
Item.#
08587792
Mfr.#
F03-15
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Ambient Temperature (deg C)
-15-+50
Length (m)
1
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mass (g/m)
About 48
Material
Jacket: transparent soft PVC wire: Stainless steel SUS304
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Leakage monitoring of air conditioners
5
From Japan
On 2017-09-09 15:04:02
Very easy to use and convenient, it is satisfied without malfunction.
This review is about item#6713403.