Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • MOS FET Relay G3VM-61A1 D1
  • MOS FET Relay G3VM-61A1 D1
  • MOS FET Relay G3VM-61A1 D1

MOS FET Relay G3VM-61A1 D1 G3VM-61A1

Item.#
08587817
Mfr.#
G3VM-61A1
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage Load (V)
AC60 peak
Standard
RoHS Directive, UL
Terminal Structure
PCB terminal
Shape
DIP 4 pin
Description
Purpose small MOS FET relays suitable for analog signal-off applications. input-to-output withstand voltage AC2.5kV in light insulation. can be opened and closed of minute analog signals.  output open-state leakage current less than 1microA.
Continuous Load Current (mA)
500 (6-pin type A connection) (25 deg C ambient temperature at the time of use)
Rated Current (max)
(25 deg C ambient temperature at the time of use) 50mA: Input
Mounting Method
The printed circuit board mounting, surface mounting
Insulation Method
Photodiode coupler
Contact Arrangement
1a
Application
Measurement equipment, security systems, and entertainment equipment
Weight (g)
About 0.25
Leakage Current (mA)
1microA or less (DC60V)
Output ON-Resistance (ohm)
2 (6-pin type A connection) (25 deg C ambient temperature at the time of use)
Operating Ambient Temperature (deg C)
(With no freezing and condensation) -40 to +85
Withstand Voltage
(25 deg C ambient temperature at the time of use) AC2500V 50/60Hz 1min: between input and output