Buy more than* S$200* and get FREE SHIPPING

  • MOS FET Relay G3VM-61A1 D1
  • MOS FET Relay G3VM-61A1 D1
  • MOS FET Relay G3VM-61A1 D1

MOS FET Relay G3VM-61A1 D1 G3VM-61D1

Item.#
08587826
Mfr.#
G3VM-61D1
Package Qty.
1PC
Ship pack of
1
4.03 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage Load (V)
AC60 peak
Standard
RoHS Directive, UL
Terminal Structure
Surface-mount terminal
Leakage Current (mA)
1microA or less (at DC60V)
Mounting Method
The mounting printed circuit board, table Surface Mount
Continuous Load Current (mA)
500 (6-pin type A connection) (25 deg C when ambient temperature)
Rated Current (max)
(25 deg C ambient temperature during use) 50mA: Input
Insulation Method
Photodiode coupler
Contact Arrangement
1a
Application
Measurement equipment, security systems, and entertainment equipment
Weight (g)
About0.25
Withstand Voltage
(25 ℃ when ambient temperature) AC2500V 50 / 60Hz 1min: between input and output
Output ON-Resistance (ohm)
2 (6-pin type A connection) (25 deg C when ambient temperature)
Operating Ambient Temperature (deg C)
-40 to +85(No condensation, No freezing)