Buy more than* S$200* and get FREE SHIPPING

  • G5V-1 Low Signal Relay
  • G5V-1 Low Signal Relay
  • G5V-1 Low Signal Relay

G5V-1 Low Signal Relay G5V-1 DC5V

4.75 (8)
Item.#
08588036
Mfr.#
G5V-1 DC5V
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
2
Dimensions (Length L x Width W x Height H) (mm)
12.5x7.5x10
Weight (g)
About 2
Power Consumption (mW)
About 150
Ambient Humidity
5 - 85%RH
Coil Resistance (ohm)
167+/-10%
Insulation Resistance (Mohm)
1000 or more
Operating Voltage
Less than 80 %
Recovery Time (ms)
less than 5
Number of Poles
1-Pole
Electrical Durability
100,000 times or more ( rated load switching frequency 1800 times/h)
Mechanical Durability
More than 5 million times ( switching frequency 36000 times/hour)
Vibration
Durability: 10?55?10Hz Half amplitude 1.65mm (double amplitude 3.3 mm) Malfunction : 10?55?10Hz half amplitude 1.65mm (double amplitude 3.3 mm)
Contact Mechanism
Crossbar single contact (Au alloy +Ag)
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 1mA (the failure determination value of contact resistance is 100ohm)
Operating Ambient Temperature (deg C)
-40 To + 70 (However no condensation and freezing)
Maximun Contact Current (A)
1
Maximum Contact Voltage (V)
AC125V DC60V
Contact Arrangement
1c
Operating Time (ms)
less than 5
Coil Rated Voltage(V)
DC5
Maximum Voltage (V)
200% (at23 deg C)
Rated Current (mA)
30+/-10%
Terminal Shape
PCB terminal
Protection Structure
Plastic seal form
Release Voltage
10 or more %
Rated Load
AC125V 0.5A, DC24V 1A
Withstand Voltage
Between coil and contacts : AC1000V 50/60Hz 1min Between homopolar and the contacts : AC400V 50/60Hz 1min
Purpose
Phone, modem, facsimile, portable equipment, audio equipment, etc.
Standard
RoHS directive, UL60950, UL508, CSA(C22.2 No.0, No.14, No.950)
Shock
Durability : 1000 m / s2 Malfunction: 100 m / s2
Contact Resistance (mohm)
100 or less (DC1V 10mA-voltage drop method)
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
It is used for control circuit
5
From Japan
On 2017-08-15 08:23:10
Circuit capacity was able to be made as expected without problems with size and size.
This review is about item#39067971.
Parts exchange for home appliances
5
From Japan
On 2017-04-30 00:40:47
The relay is used for repair of a broken home appliance. We are operating without problems.
This review is about item#39068005.
For voltage control
5
From Japan
On 2016-04-04 17:41:34
It was as planned.
This review is about item#39067971.
Switching
5
From Japan
On 2016-03-15 15:44:09
Good
This review is about item#39067971.
electric circuit
3
From Japan
On 2016-03-02 18:58:34
It is convenient to be able to purchase from MonotaRo at the time of emergency. Compared with the price, there are cases where the person from other places is high even though it is the same item
This review is about item#08588036.
Prototype of IT device
5
From Japan
On 2015-08-21 14:55:51
I am trying to combine with OMRON products I trust use it
This review is about item#08588036.
For equipment repair
5
From Japan
On 2013-09-15 19:31:24
I used it with confidence.
This review is about item#08588045.
For fan switching sensor by temperature
5
From Japan
On 2013-01-29 15:07:07
The most basic relay. It can be used normally.
This review is about item#39067971.