Buy more than* S$200* and get FREE SHIPPING

  • G5V-1 Low Signal Relay
  • G5V-1 Low Signal Relay
  • G5V-1 Low Signal Relay

G5V-1 Low Signal Relay G5V-1 DC12V

4.71 (7)
Item.#
08588045
Mfr.#
G5V-1 DC12V
Package Qty.
1PC
Ship pack of
1
3.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
2
Dimensions (Length L x Width W x Height H) (mm)
12.5x7.5x10
Release Voltage
10% or more
Rated Load
AC125V 0.5A, DC24V 1A
Operating Time (ms)
Under 5
Coil Rated Voltage(V)
DC12
Maximum Voltage (V)
200% (at23 deg C)
Rated Current (mA)
12.5+/-10%
Terminal Shape
Printed circuit board terminals
Protection Structure
Plastic seal form
Electrical Durability
100,000 times or more (1800 rated load opening-and-closing frequency/h)
Mechanical Durability
5 million times or more (36000 opening-and-closing frequency/hour)
Vibration
Durability: 10-55 to 10 Hz fragments (frequency 3.3 mm) 1.65 mm amplitude Malfunction: 10-55 to 10 Hz fragments (frequency 3.3 mm) 1.65 mm amplitude
Contact Mechanism
Crossbar single point of contact (Au alloy +Ag)
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 1mA (the failure determination value of contact resistance is 100ohms)
Operating Ambient Temperature (deg C)
-40-+70 (not during cases of freezing or condensation)
Maximun Contact Current (A)
1
Maximum Contact Voltage (V)
AC125V DC60V
Contact Arrangement
1c
Number of Poles
One pole
Weight (g)
About 2
Power Consumption (mW)
About 150
Ambient Humidity
5 - 85%RH
Coil Resistance (ohm)
960+/-10%
Insulation Resistance (Mohm)
1000 or more
Operating Voltage
80% or less
Recovery Time (ms)
Under 5
Withstand Voltage
Coil contact points: AC1000V 50/60Hz 1min Joint pole contact point: AC400V 50/60Hz 1min
Purpose
Phone, modem, facsimile, portable equipment, audio equipment, etc.
Standard
RoHS Initiative, intitative UL60950, UL508, CSA (C22.2 No.0, No.14, No.950)
Shock
durability: -- 1000 m / s2 malfunction: -- 100 m / s2
Contact Resistance (mohm)
100 or less (DC1V10mA-voltage drop method)
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Parts exchange for home appliances
5
From Japan
On 2017-04-30 00:40:47
The relay is used for repair of a broken home appliance. We are operating without problems.
This review is about item#39068005.
For voltage control
5
From Japan
On 2016-04-04 17:41:34
It was as planned.
This review is about item#39067971.
Switching
5
From Japan
On 2016-03-15 15:44:09
Good
This review is about item#39067971.
electric circuit
3
From Japan
On 2016-03-02 18:58:34
It is convenient to be able to purchase from MonotaRo at the time of emergency. Compared with the price, there are cases where the person from other places is high even though it is the same item
This review is about item#08588036.
Prototype of IT device
5
From Japan
On 2015-08-21 14:55:51
I am trying to combine with OMRON products I trust use it
This review is about item#08588036.
For equipment repair
5
From Japan
On 2013-09-15 19:31:24
I used it with confidence.
This review is about item#08588045.
For fan switching sensor by temperature
5
From Japan
On 2013-01-29 15:07:07
The most basic relay. It can be used normally.
This review is about item#39067971.