Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G5V-2 Low Signal Relay
  • G5V-2 Low Signal Relay
  • G5V-2 Low Signal Relay

G5V-2 Low Signal Relay G5V-2 DC5

4.80 (15)
Item.#
08588063
Mfr.#
G5V-2 DC5
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
2
Classification
Standard form
Recovery Time (ms)
Less than 3
Terminal Shape
PCB terminal
Protection Structure
Plastic seal form
Release Voltage
Over 5%
Number of Poles
2-Pole
Power Consumption (mW)
About 500
Ambient Humidity
5 - 85%RH
Maximum Voltage (V)
120% (at 23 degree c)
Rated Current (mA)
100+/-10%
Electrical Durability
100,000 times or more ( rated load switching frequency 1800 times/h)
Withstand Voltage
Contact between coils: AC3000V 50/60Hz 1min Between the homopolar contact points: AC750V 50/60Hz 1 min Contacts between different poles : AC1000V 50/60Hz 1min
Standard
RoHS directive, UL60950, UL508, CSA(C22.2 No.0, No.14, No.950)
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC10mV 10microA (failure determination of the contact resistance value is 50ohm)
Operating Ambient Temperature (deg C)
-25 To + 65 (However no condensation and icing)
Purpose
Telephones, modems, facsimiles, accident prevention crime prevention apparatus, etc.
Contact Arrangement
2c
Maximun Contact Current (A)
2
Operating Voltage
75% or less
Contact Mechanism
Crossbar twin Ag (Au alloy +Ag)
Rated Load
AC125V 0.5A, DC30V 2A
Operating Time (ms)
7 Or less
Maximum Contact Voltage (V)
AC125V DC125V
Weight (g)
About 5
Coil Rated Voltage(V)
DC5
Coil Resistance (ohm)
50+/-10%
Insulation Resistance (Mohm)
1000 or more (with DC500V megger)
Mechanical Durability
15 million times or more (opening-and-closing frequency 36000 times per hour /h)
Vibration
Durability: 10?55?10Hz half amplitude 0.75 mm (1.5 mm double amplitude) Malfunction: 10?55?10Hz half amplitude 0.75 mm (1.5 mm double amplitude)
Shock
Durability: 1000 m / s2 Malfunction: 200m/s2
Contact Resistance (mohm)
50 or less (DC1V 10mA voltage drop method)
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Used as output relay of vibration sensor
5
From Japan
On 2018-03-08 20:10:18
It is small and good. Two batteries and relays could be stored in a battery box containing three AA batteries.
This review is about item#39068032.
To revive the old amp
5
From Japan
On 2017-12-22 08:01:53
I bought it for existing relay exchange of the acoustic amplifier. We are using an old amp called FUJITSU TEN's α5000M, but since the balance between the channels is getting doubled at last, we suspect contact failure of the relay, after confirming the specification, this relay excellent in reliability made in Japan I bought it. As a result, although it was insignificant, the volume balance was set and the sound quality was refreshed overall. At one time, I cleaned the relay contacts with a cleaning spray, but new items are still different. Even if the contacts become clean, it seems that the materials of the contacts are exhausted / deteriorated due to aged deterioration. Those who stick to sound quality, we recommend new relay.
This review is about item#08588106.
Replacing the BTL signal relay of the amplifier
5
From Japan
On 2017-06-28 14:33:27
I purchased highly sensitive as a substitute for the BTL signal relay replacement of the amp, Highly sensitive type is very helpful because it is difficult to purchase in general. It is good that there is no problem in price.
This review is about item#8588115.
For parts replacement.
5
From Japan
On 2017-02-21 15:17:08
Relay which seems to be defective is functionally the same, and the part became a good article by parts exchange.
This review is about item#8588072.
Interlocking changeover switch for LED lighting etc of private passenger car
5
From Japan
On 2016-08-22 09:34:50
No operating noise is concerned, there is no worry of space as it is small
This review is about item#8588072.
Maintenance of audio equipment
5
From Japan
On 2016-07-16 09:56:52
I am very thankful that this hand is instant delivery in monotaro. I often keep some relays because I often use them. It is reliable Omron made. However, the sponge for lead protection and the parts were separated in the subdivision bag of the part, and the lead was bent. I also think that it will be serious due to the price side, but I think it would be wonderful if one considers the protection of the lead.
This review is about item#08588072.
Maintenance of electrical appliances
5
From Japan
On 2016-05-05 15:04:47
I am using it for the substitution of the reed relay fault of the old equipment, but I am very satisfied without trouble.
This review is about item#08588081.
Switching input of audio amplifier
5
From Japan
On 2016-04-18 16:23:37
In the past, we used selector switch to switch input, but I was troubled by poor contact. Since I started using this relay, there are no troubles.
This review is about item#08588115.
hobby
4
From Japan
On 2016-03-07 11:22:49
Ideal if there is an answer back of the operation situation.
This review is about item#08588072.
As an auxiliary component of the electronic control unit
5
From Japan
On 2014-10-17 13:13:13
Although I ordered it in a hurry, I ordered shipping quickly, despite small orders. We are satisfied with both products and correspondence. Thank you very much.
This review is about item#08588081.