Buy more than* S$200* and get FREE SHIPPING

  • G5V-2 Low Signal Relay
  • G5V-2 Low Signal Relay
  • G5V-2 Low Signal Relay

G5V-2 Low Signal Relay G5V-2-H1 DC5

4.80 (15)
G5V-2-H1 DC5
Package Qty.
Ship pack of
4.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
Release Voltage
More than 5%
Number of Poles
Power Consumption (mW)
Ambient Humidity
5 to 85%RH
Maximum Voltage (V)
180%(at23deg C)
Rated Current (mA)
Ultra-sensitive type
Recovery Time (ms)
3 or less
Terminal Shape
PCB terminals
Protection Structure
Plastic sealed type
RoHS Directive, UL60950, UL508, CSA (C22.2 No.0, No.14, No.950)
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC10mV 10microA (failure determination value of the contact resistance is 50ohm)
Operating Ambient Temperature (deg C)
-25 to +70(No condensation, No freezing)
Mechanical Durability
(36000 times / h switching frequency) 15 million times or more
Durability: 10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm) malfunction: 10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm)
Telephones, modems, facsimiles, accident prevention crime prevention apparatus, etc.
Contact Arrangement
Operating Time (ms)
7 or less
Maximum Contact Voltage (V)
AC125V DC125V
Weight (g)
Coil Rated Voltage(V)
Coil Resistance (ohm)
Insulation Resistance (Mohm)
More than 1000 (DC500V mega)
Maximun Contact Current (A)
Operating Voltage
Less than 75%
Contact Mechanism
Crossbar twin Ag (Au alloy + Ag)
Rated Load
AC125V 0.5A,DC24V 1A
Durability: 1000m / s 2 malfunction: 100m / s 2
Contact Resistance (mohm)
100 or less (DC1V 10mA voltage drop method)
Electrical Durability
(1800 times / h rated load switching frequency) AC10 million times, DC30 million times more than
Withstand Voltage
Between coil and contacts: AC1000V 50 / 60Hz 1min same polarity between contacts: AC500V 50 / 60Hz 1min between contacts different poles: AC1000V 50 / 60Hz 1min
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Used as output relay of vibration sensor
From Japan
On 2018-03-08 20:10:18
It is small and good. Two batteries and relays could be stored in a battery box containing three AA batteries.
This review is about item#39068032.
To revive the old amp
From Japan
On 2017-12-22 08:01:53
I bought it for existing relay exchange of the acoustic amplifier. We are using an old amp called FUJITSU TEN's α5000M, but since the balance between the channels is getting doubled at last, we suspect contact failure of the relay, after confirming the specification, this relay excellent in reliability made in Japan I bought it. As a result, although it was insignificant, the volume balance was set and the sound quality was refreshed overall. At one time, I cleaned the relay contacts with a cleaning spray, but new items are still different. Even if the contacts become clean, it seems that the materials of the contacts are exhausted / deteriorated due to aged deterioration. Those who stick to sound quality, we recommend new relay.
This review is about item#08588106.
Replacing the BTL signal relay of the amplifier
From Japan
On 2017-06-28 14:33:27
I purchased highly sensitive as a substitute for the BTL signal relay replacement of the amp, Highly sensitive type is very helpful because it is difficult to purchase in general. It is good that there is no problem in price.
This review is about item#8588115.
For parts replacement.
From Japan
On 2017-02-21 15:17:08
Relay which seems to be defective is functionally the same, and the part became a good article by parts exchange.
This review is about item#8588072.
Interlocking changeover switch for LED lighting etc of private passenger car
From Japan
On 2016-08-22 09:34:50
No operating noise is concerned, there is no worry of space as it is small
This review is about item#8588072.
Maintenance of audio equipment
From Japan
On 2016-07-16 09:56:52
I am very thankful that this hand is instant delivery in monotaro. I often keep some relays because I often use them. It is reliable Omron made. However, the sponge for lead protection and the parts were separated in the subdivision bag of the part, and the lead was bent. I also think that it will be serious due to the price side, but I think it would be wonderful if one considers the protection of the lead.
This review is about item#08588072.
Maintenance of electrical appliances
From Japan
On 2016-05-05 15:04:47
I am using it for the substitution of the reed relay fault of the old equipment, but I am very satisfied without trouble.
This review is about item#08588081.
Switching input of audio amplifier
From Japan
On 2016-04-18 16:23:37
In the past, we used selector switch to switch input, but I was troubled by poor contact. Since I started using this relay, there are no troubles.
This review is about item#08588115.
From Japan
On 2016-03-07 11:22:49
Ideal if there is an answer back of the operation situation.
This review is about item#08588072.
As an auxiliary component of the electronic control unit
From Japan
On 2014-10-17 13:13:13
Although I ordered it in a hurry, I ordered shipping quickly, despite small orders. We are satisfied with both products and correspondence. Thank you very much.
This review is about item#08588081.