Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • G5V-2 Low Signal Relay
  • G5V-2 Low Signal Relay
  • G5V-2 Low Signal Relay

G5V-2 Low Signal Relay G5V-2-H1 DC12

4.80 (15)
Item.#
08588106
Mfr.#
G5V-2-H1 DC12
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
2
Protection Structure
Plastic seal form
Release Voltage
Over 5%
Number of Poles
Two poles
Power Consumption (mW)
About 150
Ambient Humidity
5 - 85%RH
Maximum Voltage (V)
180% (at23 deg C)
Rated Current (mA)
12.5+/-10%
Classification
Super-high sensitiv type
Recovery Time (ms)
Three or less
Terminal Shape
Printed circuit board terminals
Contact Resistance (mohm)
100 or less (DC1V10mA-voltage drop method)
Electrical Durability
More than 100000 AC, DC 300000 or more (rated load switching frequency 1800 operations/h)
Withstand Voltage
Point of contact between coils: AC3000V 50/60Hz 1min Point of contact between coils; AC500V 50/60Hz 1 min Point of contact between coils: AC3000V 50/60Hz 1min
Standard
RoHS Initiative, intitative UL60950, UL508, CSA (C22.2 No.0, No.14, No.950)
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC10mV 10microA (the failure determination value of contact resistance is 50ohm)
Purpose
Telephones, modems, facsimiles, accident prevention crime prevention apparatus, etc.
Contact Arrangement
2c
Rated Load
AC125V 0.5A, DC24V 1A
Operating Time (ms)
Seven or less
Maximum Contact Voltage (V)
AC125V DC125V
Weight (g)
About 5
Coil Rated Voltage(V)
DC12
Coil Resistance (ohm)
960+/-10%
Insulation Resistance (Mohm)
Over 1000 (DC 500V mega)
Maximun Contact Current (A)
1
Operating Voltage
75% or less
Contact Mechanism
Crossbar twin Ag (Au alloy +Ag)
Operating Ambient Temperature (deg C)
-25?+70 (Not in cases of freezing or condensation)
Mechanical Durability
15 million times or more (opening-and-closing frequency 36000 times per hour /h)
Vibration
Durability: 10-55 to 10 Hz cantilever amplitude 0.75 mm (1.5 mm frequency) Malfunction: 55 to 10 Hz to 10 piece amplitude 0.75 mm (1.5 mm frequency)
Shock
Durability: 1000 m / s2 Malfunction: 100m/s2
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Used as output relay of vibration sensor
5
From Japan
On 2018-03-08 20:10:18
It is small and good. Two batteries and relays could be stored in a battery box containing three AA batteries.
This review is about item#39068032.
To revive the old amp
5
From Japan
On 2017-12-22 08:01:53
I bought it for existing relay exchange of the acoustic amplifier. We are using an old amp called FUJITSU TEN's α5000M, but since the balance between the channels is getting doubled at last, we suspect contact failure of the relay, after confirming the specification, this relay excellent in reliability made in Japan I bought it. As a result, although it was insignificant, the volume balance was set and the sound quality was refreshed overall. At one time, I cleaned the relay contacts with a cleaning spray, but new items are still different. Even if the contacts become clean, it seems that the materials of the contacts are exhausted / deteriorated due to aged deterioration. Those who stick to sound quality, we recommend new relay.
This review is about item#08588106.
Replacing the BTL signal relay of the amplifier
5
From Japan
On 2017-06-28 14:33:27
I purchased highly sensitive as a substitute for the BTL signal relay replacement of the amp, Highly sensitive type is very helpful because it is difficult to purchase in general. It is good that there is no problem in price.
This review is about item#8588115.
For parts replacement.
5
From Japan
On 2017-02-21 15:17:08
Relay which seems to be defective is functionally the same, and the part became a good article by parts exchange.
This review is about item#8588072.
Interlocking changeover switch for LED lighting etc of private passenger car
5
From Japan
On 2016-08-22 09:34:50
No operating noise is concerned, there is no worry of space as it is small
This review is about item#8588072.
Maintenance of audio equipment
5
From Japan
On 2016-07-16 09:56:52
I am very thankful that this hand is instant delivery in monotaro. I often keep some relays because I often use them. It is reliable Omron made. However, the sponge for lead protection and the parts were separated in the subdivision bag of the part, and the lead was bent. I also think that it will be serious due to the price side, but I think it would be wonderful if one considers the protection of the lead.
This review is about item#08588072.
Maintenance of electrical appliances
5
From Japan
On 2016-05-05 15:04:47
I am using it for the substitution of the reed relay fault of the old equipment, but I am very satisfied without trouble.
This review is about item#08588081.
Switching input of audio amplifier
5
From Japan
On 2016-04-18 16:23:37
In the past, we used selector switch to switch input, but I was troubled by poor contact. Since I started using this relay, there are no troubles.
This review is about item#08588115.
hobby
4
From Japan
On 2016-03-07 11:22:49
Ideal if there is an answer back of the operation situation.
This review is about item#08588072.
As an auxiliary component of the electronic control unit
5
From Japan
On 2014-10-17 13:13:13
Although I ordered it in a hurry, I ordered shipping quickly, despite small orders. We are satisfied with both products and correspondence. Thank you very much.
This review is about item#08588081.