Buy more than* S$200* and get FREE SHIPPING

  • Power Relay G6B
  • Power Relay G6B
  • Power Relay G6B

Power Relay G6B G6B-1114P-US DC5V

5.00 (4)
Item.#
08588151
Mfr.#
G6B-1114P-US DC5V
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Terminal Shape
Printed circuit board terminals
Release Voltage
10% or more
Maximum Contact Voltage (V)
AC380V DC125V
Protection Structure
Plastic seal form
Ambient Humidity
5 - 85%RH
Impact Resistance
1000m/s2
Maximun Contact Current (A)
5
Weight (g)
About 3.5
Coil Rated Voltage(V)
DC5
Impact Resistance (Malfunction)
100m/s2
Operating Time (ms)
Under 10 ( merited value: about 3)
Operating Voltage
70% or less
Contact Mechanism
Single (Ag alloy (Cd free material))
Operating Ambient Temperature (deg C)
-25?+70 (Not in cases of freezing or condensation)
Withstand Voltage
Contact points between coils: AC3000V 50/60HZ 1 min Junction between same poles: AC 100v 50/60Hz per minute
Standard
UL, CSA certifiable standard goods
Coil Resistance (ohm)
125+/-10% (value of +23 deg C of coil resistance)
Type
Single Stable form
Installation Method
Printed circuit board installation form
Resistance Load
AC250V 5A, DC30V 5A
Contact Arrangement
1a
Power Consumption (mW)
About 200
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 10mA
Maximum Voltage (V)
160% (at23 deg C)
Number of Poles
One pole
Recovery Time (ms)
Ten or less (merit value: about 1)
Contact Resistance (mohm)
30 or less (DC5V voltage drop method0
Rated Current (A)
5
Insulation Resistance (Mohm)
1000 (DC500V) or more
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC250V 2A, DC30V 2A
Electrical Durability
100,000 times or more (1800 rated load opening-and-closing frequency/h)
Mechanical Durability
50 million times or more (18000 opening-and-closing frequency/h)
Vibration Resistance (malfunction)
10 to 55 to 10Hz fragment amplitude of 0.75 mm (double amplitude of 1.5 mm)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Output use, etc of PC and control devices., Output use, etc of PC and control devices.
Vibration Resistance
10 to 55 to 10Hz fragment amplitude of 0.75 mm (double amplitude of 1.5 mm)
Rated Current (mA)
40+/-10% (value of +23 deg C of coil resistance)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Modification of electric circuit
5
From Japan
On 2017-09-28 15:08:04
When purchasing this small part, the shipping cost is higher, so we purchase it at the same time as purchasing it with other things. It has a rich set of items so it will be saved.
This review is about item#8588246.
Repair of base of hot air machine
5
From Japan
On 2016-12-28 15:08:41
I have not used it yet. I hope to fix it with this, but there is one more point to worry about.
This review is about item#8588194.
Machine control
5
From Japan
On 2016-06-13 11:51:41
OMRON products are being purchased by MonotaRo because trading companies that use them are sending out Omron products for some reason.
This review is about item#39068407.
Power supply for control equipment
5
From Japan
On 2015-03-27 11:13:43
It is compact, has sufficient current capacity, and is satisfactory in price. Considering reliability it is OMRON which is safe.
This review is about item#08588151.