Buy more than* S$200* and get FREE SHIPPING

  • Power Relay G6B
  • Power Relay G6B
  • Power Relay G6B

Power Relay G6B G6B-1114P-US DC12V

5.00 (4)
Item.#
08588167
Mfr.#
G6B-1114P-US DC12V
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
5
Insulation Resistance (Mohm)
1000 (DC500V) or more
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC250V 2A, DC30V 2A
Terminal Shape
Printed circuit board terminals
Release Voltage
10% or more
Maximum Contact Voltage (V)
AC380V DC125V
Protection Structure
Plastic seal form
Ambient Humidity
5 - 85%RH
Impact Resistance
1000m/s2
Maximun Contact Current (A)
5
Weight (g)
About 3.5
Coil Rated Voltage(V)
DC12
Installation Method
Printed circuit board installation form
Contact Mechanism
Single (Ag alloy (Cd free material))
Operating Ambient Temperature (deg C)
-25?+70 (Not in cases of freezing or condensation)
Withstand Voltage
Contact points between coils: AC3000V 50/60HZ 1 min Junction between same poles: AC 100v 50/60Hz per minute
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Coil Resistance (ohm)
720+/-10% (value of +23 deg C of coil resistance)
Type
Single Stable form
Impact Resistance (Malfunction)
100m/s2
Operating Time (ms)
Under 10 ( merited value: about 3)
Operating Voltage
70% or less
Resistance Load
AC250V 5A, DC30V 5A
Contact Arrangement
1a
Power Consumption (mW)
About 200
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 10mA
Maximum Voltage (V)
160% (at23 deg C)
Number of Poles
One pole
Recovery Time (ms)
Ten or less (merit value: about 1)
Contact Resistance (mohm)
30 or less (DC5V voltage drop method0
Rated Current (mA)
16.7+/-10% (value of +23 deg C of coil resistance)
Electrical Durability
100,000 times or more (1800 rated load opening-and-closing frequency/h)
Mechanical Durability
50 million times or more (18000 opening-and-closing frequency/h)
Vibration Resistance (malfunction)
10 to 55 to 10Hz fragment amplitude of 0.75 mm (double amplitude of 1.5 mm)
Standard
UL, CSA certifiable standard goods
Purpose
Output use, etc of PC and control devices., Output use, etc of PC and control devices.
Vibration Resistance
10 to 55 to 10Hz fragment amplitude of 0.75 mm (double amplitude of 1.5 mm)