Buy more than* S$200* and get FREE SHIPPING

  • Power Relay G6B
  • Power Relay G6B
  • Power Relay G6B

Power Relay G6B G6B-1114P-US DC24V

5.00 (4)
Item.#
08588176
Mfr.#
G6B-1114P-US DC24V
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Impact Resistance
1000m/s2
Maximun Contact Current (A)
5
Recovery Time (ms)
10 or less ( Actual value: about 1)
Coil Rated Voltage(V)
DC24
Impact Resistance (Malfunction)
100m/s2
Operating Time (ms)
10 or less (Actual value: about 3)
Operating Voltage
Less than 70 %
Resistance Load
AC250V 5A, DC30V 5A
Contact Arrangement
1a
Power Consumption (mW)
About 200
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 10mA
Maximum Voltage (V)
160% (at 23 degree c)
Standard
UL, CSA certified standard goods
Purpose
Output use, etc of PC and control devices., Output use, etc of PC and control devices.
Vibration Resistance
10 to 55 to 10Hz half amplitude 0.75 mm (double amplitude 1.5 mm)
Rated Current (mA)
8.3+/-10% (Coil resistance value at +23 deg C)
Electrical Durability
100,000 times or more ( rated load switching frequency 1800 times/h)
Mechanical Durability
50 Million times or more (switching frequency 18,000 operations/h)
Vibration Resistance (malfunction)
10 to 55 to 10Hz half amplitude 0.75 mm (double amplitude 1.5 mm)
Number of Poles
1-Pole
Weight (g)
About 3.5
Contact Resistance (mohm)
30 or less (DC5V voltage drop method0
Rated Current (A)
5
Insulation Resistance (Mohm)
1000 or more (DC500V)
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC250V 2A, DC30V 2A
Terminal Shape
PCB terminal
Release Voltage
10 or more %
Maximum Contact Voltage (V)
AC380V DC125V
Protection Structure
Plastic seal form
Ambient Humidity
5 - 85%RH
Withstand Voltage
Between coil and contacts : AC3000V 50/60HZ 1 min Between the homopolar contact points : AC 100V 50/60Hz 1 minute
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Coil Resistance (ohm)
2880+/-10% (Coil resistance value at +23 deg C)
Type
Single Stable form
Installation Method
Dedicated printed circuit board mounting
Contact Mechanism
Single (Ag alloy (Cd free material)
Operating Ambient Temperature (deg C)
-25 To + 70 (However no condensation and icing)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Modification of electric circuit
5
From Japan
On 2017-09-28 15:08:04
When purchasing this small part, the shipping cost is higher, so we purchase it at the same time as purchasing it with other things. It has a rich set of items so it will be saved.
This review is about item#8588246.
Repair of base of hot air machine
5
From Japan
On 2016-12-28 15:08:41
I have not used it yet. I hope to fix it with this, but there is one more point to worry about.
This review is about item#8588194.
Machine control
5
From Japan
On 2016-06-13 11:51:41
OMRON products are being purchased by MonotaRo because trading companies that use them are sending out Omron products for some reason.
This review is about item#39068407.
Power supply for control equipment
5
From Japan
On 2015-03-27 11:13:43
It is compact, has sufficient current capacity, and is satisfactory in price. Considering reliability it is OMRON which is safe.
This review is about item#08588151.