Buy more than* S$200* and get FREE SHIPPING

  • Power Relay G6B
  • Power Relay G6B
  • Power Relay G6B

Power Relay G6B G6B-2014P-US DC5V

5.00 (3)
Item.#
08588212
Mfr.#
G6B-2014P-US DC5V
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.65 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Voltage (V)
140%(at23deg C)
Number of Poles
2-pole
Weight (g)
About4.5
Contact Resistance (mohm)
30 or less (DC5V 1A voltage drop method)
Rated Current (A)
5
Insulation Resistance (Mohm)
More than 1000 (DC500V)
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC250V 1.5A,DC30V 1.5A
Terminal Shape
PCB terminals
Release Voltage
More than 10%
Maximum Contact Voltage (V)
AC380V DC125V
Protection Structure
Plastic sealed type
Standard
UL, CSA standard authentication standard
Coil Resistance (ohm)
(The value in the coil resistance + 23 deg C) 83.3 +/- 10%
Type
Single side stable type
Installation Method
PCB Mounting only type
Contact Mechanism
Single (Ag alloy (Cd free material))
Operating Ambient Temperature (deg C)
-25 to +70(No condensation, No freezing)
Withstand Voltage
Between coil and contacts: AC3000V 50 / 60Hz 1min same polarity between contacts: AC1000V 50 / 60Hz 1min between contacts different poles: AC2000V 50 / 60Hz 1min
Ambient Humidity
5 to 85%RH
Impact Resistance
1000m/s2
Maximun Contact Current (A)
5
Recovery Time (ms)
10 or less (actual value: about 2)
Coil Rated Voltage(V)
DC5
Impact Resistance (Malfunction)
100m/s2
Operating Time (ms)
10 or less (actual value: about 4)
Operating Voltage
80% or less
Resistance Load
AC250V 5A,DC30V 5A
Contact Arrangement
2b
Power Consumption (mW)
About300
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 10mA
Purpose
Output use, etc of PC and control devices.
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm)
Rated Current (mA)
(The value in the coil resistance + 23 deg C) 60 +/- 10%
Electrical Durability
(1800 times / h rated load switching frequency) 100 000 times or more
Mechanical Durability
(18000 times / h switching frequency) 50 million times or more
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair of the foundation of the hot air blower
5
From Japan
On 2016-12-28 15:08:41
Not yet used. This should I as you were, but there is a place to be worried about the other one place.
This review is about item#8588194.
Machine control
5
From Japan
On 2016-06-13 11:51:41
Trading company you are using, so why dispatch of Omron product is slow, Omron products, but we have to buy in MonotaRo's.
This review is about item#39068407.
Power of control equipment
5
From Japan
On 2015-03-27 11:13:43
Small in size and have sufficient current capacity, it is what the price is also satisfactory. OMRON of peace of mind given the reliability.
This review is about item#08588151.