Buy more than* S$200* and get FREE SHIPPING

  • Power Relay G6B
  • Power Relay G6B
  • Power Relay G6B

Power Relay G6B G6B-2114P-US DC24V

5.00 (4)
Item.#
08588264
Mfr.#
G6B-2114P-US DC24V
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Rated Current (A)
5
Insulation Resistance (Mohm)
More than 1000 (DC500V)
Inductive Load (cos phi =0.4, L/R = 7 ms)
AC250V 1.5A,DC30V 1.5A
Terminal Shape
PCB terminals
Release Voltage
More than 10%
Maximum Contact Voltage (V)
AC380V DC125V
Protection Structure
Plastic sealed type
Ambient Humidity
5 to 85%RH
Impact Resistance
1000m/s2
Maximun Contact Current (A)
5
Weight (g)
About4.5
Coil Rated Voltage(V)
DC24
Installation Method
PCB Mounting only type
Contact Mechanism
Single (Ag alloy (Cd free material))
Operating Ambient Temperature (deg C)
-25 to +70(No condensation, No freezing)
Withstand Voltage
Between coil and contacts: AC3000V 50 / 60Hz 1min same polarity between contacts: AC1000V 50 / 60Hz 1min between contacts different poles: AC2000V 50 / 60Hz 1min
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Coil Resistance (ohm)
(The value in the coil resistance + 23 deg C) 1920 +/- 10%
Type
Single side stable type
Impact Resistance (Malfunction)
100m/s2
Operating Time (ms)
10 or less (actual value: about 4)
Operating Voltage
80% or less
Resistance Load
AC250V 5A,DC30V 5A
Contact Arrangement
1a1b
Power Consumption (mW)
About300
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 10mA
Maximum Voltage (V)
140%(at23deg C)
Number of Poles
2-pole
Recovery Time (ms)
10 or less (actual value: about 2)
Contact Resistance (mohm)
30 or less (DC5V 1A voltage drop method)
Rated Current (mA)
(The value in the coil resistance + 23 deg C) 12.5 +/- 10%
Electrical Durability
(1800 times / h rated load switching frequency) 100 000 times or more
Mechanical Durability
(18000 times / h switching frequency) 50 million times or more
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm)
Standard
UL, CSA standard authentication standard
Purpose
Output use, etc of PC and control devices., Output use, etc of PC and control devices.
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Modification of electric circuit
5
From Japan
On 2017-09-28 15:08:04
When purchasing this small part, the shipping cost is higher, so we purchase it at the same time as purchasing it with other things. It has a rich set of items so it will be saved.
This review is about item#8588246.
Repair of base of hot air machine
5
From Japan
On 2016-12-28 15:08:41
I have not used it yet. I hope to fix it with this, but there is one more point to worry about.
This review is about item#8588194.
Machine control
5
From Japan
On 2016-06-13 11:51:41
OMRON products are being purchased by MonotaRo because trading companies that use them are sending out Omron products for some reason.
This review is about item#39068407.
Power supply for control equipment
5
From Japan
On 2015-03-27 11:13:43
It is compact, has sufficient current capacity, and is satisfactory in price. Considering reliability it is OMRON which is safe.
This review is about item#08588151.