Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Terminal relay G6B-4CB
  • Terminal relay G6B-4CB
  • Terminal relay G6B-4CB
  • Terminal relay G6B-4CB

Terminal relay G6B-4CB G6B-4CB DC24V

Item.#
08588316
Mfr.#
G6B-4CB DC24V
Package Qty.
1PC
Ship pack of
1
68.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Recovery Time (ms)
(Relay per point, ambient temperature + 23 deg C) 15 or less
Rated Load
Per point AC250V 1.5A, DC30V 1.5A relay: resistive load (cosphi = 1): AC250V 5A, DC30V 5A inductive load (cosphi = 0.4 L / R = 7ms)
Maximum Contact Voltage (V)
Per point AC250V, DC125V relay: resistive load (cosphi = 1): (cosphi = 0.4 L / R = 7ms) AC250V, DC125V inductive load
Maximum Voltage (V)
110% (relay per point)
Mechanical Durability
50 million times or more (18000 times / h switching frequency) (relay per point)
Vibration Resistance (malfunction)
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm) (relay per point)
Release Voltage
More than 10% (relay per point)
Ambient Humidity
45 to 85%RH
Vibration Resistance
10 to 55 to 10Hz single amplitude 0.75mm (double amplitude 1.5mm) (relay per point)
Contact Resistance (mohm)
(Relay per point, DC5V 1A) 100 or less
Insulation Resistance (Mohm)
(At DC500V mega, 1 point per relay) more than 1000
Rated Current
1 point per 5 relay: 5 inductive load (cosphi = 0.4 L / R = 7ms): (cosphi = 1) resistive load
Terminal Shape
Coil side: + screw terminal type
Weight (g)
About95
Coil Resistance (ohm)
1920 (relay per point)
Rated Current (mA)
14.7 +/- 10% (coil temperature + 23 deg C, 1 point per relay, Others - including LED on the Terminal)
Maximun Contact Current (A)
Per point 5A relay: 5 inductive load (cosphi = 0.4 L / R = 7ms): (cosphi = 1) resistive load
Maximum Switching Capacity
1250VA 150W inductive load (cosphi = 0.4 L / R = 7ms):: 1 point per 375VA 45W relay, reference value (cosphi = 1) resistive load
Operating Time (ms)
10 or less (relay per point, + 23 deg C)
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
(Relay per point, reference value) DC5V 10mA
Electrical Durability
(Rated load, 1800 times / h switching frequency) (relay per point, 120 times / min switching frequency) 100 000 times or more
Impact Resistance (Malfunction)
100m / s 2 (relay per point)
Operating Voltage
(Relay per point, ambient temperature + 23 deg C) 80% or less
Power Consumption (mW)
About 300 (relay per point)
Impact Resistance
500m / s 2 (relay per point)
Installation Method
DIN rail mounting, screw mounting shared
Operating Ambient Temperature (deg C)
(No freezing) -25 to +55 deg C
Storage Temperature (DegreeC)
(No freezing) -25 to +55 deg C
Withstand Voltage
Per point AC2000V 50 / 60Hz 1min relay: same poles between contacts: AC1000V 50 / 60Hz 1min between contacts different poles: AC2000V 50 / 60Hz 1min between coil contacts
Contact Arrangement
1cx4
Standard
-
Rated Voltage (V)
DC24 (relay per point)