Buy more than* S$200* and get FREE SHIPPING

  • Terminal Relay G6B-4
  • Terminal Relay G6B-4
  • Terminal Relay G6B-4

Terminal Relay G6B-4 G6B-4BND DC24V

5.00 (2)
Item.#
08588343
Mfr.#
G6B-4BND DC24V
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Arrangement
1ax4 (standard form)
Coil Resistance (ohm)
2880 (per relay)
Weight (g)
About 75
Release Voltage
10% or more (per relay)
Insulation Resistance (Mohm)
Over 1000 (at DC500V meggers, it is per relay)
Vibration Resistance (malfunction)
10 To 55 Hz single amplitude 0.75 mm (1.5 mm frequency) (1 point per relay)
Rated Load
Resistance load (cosphi=1): AC250V 5A, DC30V 5 A inductive load osphi=0.4 L/R=7ms):AC250V 2A, and DC30V 2 A per 1 relay
Rated Current
resistance load (cosphi=1): 5 inductive-load (cosphi=0.4 L/R=7ms):5
Withstand Voltage
Junction between terminals: AC1000V 50/60 Hz 1 min Junction between differing terminals: AC2000V 50/60HZ 1 min Connecting point between coils; AC2000 V 50/Hz 1 min differing terminal junction: AC250V 50/60 Hz 1 min per relay
Terminal Shape
Coil side: And terminal form (independent 4 point type)
Maximum Voltage (V)
130% (per 1 replay) Maximum voltage range of the relay coil operation with power
Vibration Resistance
10 To 55 Hz single amplitude 0.75 mm (1.5 mm frequency) (1 point per relay)
Installation Method
DIN rail attachment, screw-thread attachment common use
Maximun Contact Current (A)
Resistance load (cosphi=1):5 Inductive load (cosphi=0.4 L/R=7ms):5A per relay point
Operating Ambient Temperature (deg C)
-25 To + 55 degreeC(however, no freezing)
Impact Resistance (Malfunction)
100 m / s2 (per relay)
Ambient Humidity
45 - 85%RH
Rated Voltage (V)
DC24 (per relay)
Standard
UL and CSA certification
Contact Resistance (mohm)
Less than 100 (per relay, DC5V 1A)
Power Consumption (mW)
About 200 (per relay)
Maximum Switching Capacity
Resistance load(cosphi=1):1250VA 150W Inductive load (cosphi=0.4 L/R=7ms):500VA 60W Per relay point, reference value
Storage Temperature (DegreeC)
-25 To + 55 degreeC(however, no freezing)
Operating Voltage
80% or less (per relay, and at an ambient temperature of +23 deg C)
Operating Time (ms)
Ten or less (merit value: about 3 ms) (+23 deg C per 1 relay)
Maximum Contact Voltage (V)
Resistance load (cosphi=1): AC380V, DC125 V inductive load (cosphi=0.4 L/R=7ms) :AC380V, and DC125 V per 1 relay
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 10mA (per relay, reference value)
Impact Resistance
1000 m / s2 (per relay)
Rated Current (mA)
10.7 +/- 10% (INCLUDING THE LED TERMINAL OF THE RELAY 1 POINT PER COIL TEMPERATURE + 23 degree C)
Electrical Durability
100,000 times or more (rated load, 1800 opening-and-closing frequency/h) (per relay)
Mechanical Durability
50 million times or more (18000 opening-and-closing frequency/h) (per relay)
Recovery Time (ms)
15 Or less (merit value: approx. 4) (one point per relay, ambient temperature + 23 degree c)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair replacement parts
5
From Japan
On 2017-03-30 17:39:14
It was a replacement part that I always use with quick delivery so I could exchange it with confidence.
This review is about item#8588343.
Antenna switching control circuit
5
From Japan
On 2013-02-28 13:22:57
It is compact and it is easy to handle.
This review is about item#08588352.