Buy more than* S$200* and get FREE SHIPPING

  • Terminal Relay G6B-4
  • Terminal Relay G6B-4
  • Terminal Relay G6B-4
  • Terminal Relay G6B-4

Terminal Relay G6B-4 G6B-47BND DC24V

5.00 (2)
Item.#
08588361
Mfr.#
G6B-47BND DC24V
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
DC24 (per relay)
Standard
UL and CSA certification
Contact Resistance (mohm)
Less than 100 ( per relay, DC5V 1A)
Power Consumption (mW)
About 200 (per relay)
Maximum Voltage (V)
130% (per 1 relay) Maximum allowable voltage fluctuation range of relay coil operating power supply
Vibration Resistance
10 To 55 Hz half amplitude of 0.75 mm (1.5 mm double amplitude) ( per relay)
Installation Method
DIN rail attachment, screw mounting combined use
Maximun Contact Current (A)
Resistance load (cosphi=1):5 Inductive load (cosphi=0.4 L/R=7ms):5A per relay point
Operating Ambient Temperature (deg C)
-25-+55 deg C (however, don't freeze over)
Impact Resistance (Malfunction)
100 m / s2 ( per relay)
Maximum Switching Capacity
Resistance load(cosphi=1):1250VA 150W Inductive load (cosphi=0.4 L/R=7ms):500VA 60W per relay , reference value
Storage Temperature (DegreeC)
-25-+55 deg C (however, don't freeze over)
Operating Voltage
Less than 80% ( per relay, ambient temperature + 23 degree c)
Operating Time (ms)
10 or less (Actual value: about 3 ms) (per relay ,+23deg C )
Maximum Contact Voltage (V)
Resistance load (cosphi=1): AC380V, DC125 V inductive load (cosphi=0.4 L/R=7ms) : AC380V, and DC125 V per 1 relay
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V10mA (1 point per relay and reference value)
Contact Arrangement
1ax4 (highly durabile type)
Coil Resistance (ohm)
2880 (per relay)
Weight (g)
About 75
Release Voltage
10% or more (per relay)
Ambient Humidity
45 - 85%RH
Impact Resistance
1000 m / s2 (per relay)
Rated Current (mA)
10.7 +/- 10% (Including the coil temperature +23deg C , per relay point , LED terminal )
Electrical Durability
500 000 times or more (2A, opening and closing frequency is 1800 times per hour) 100 000 or more times (5A, opening and closing frequency is 1800 times per hour) (per relay)
Mechanical Durability
50 million times or more (switching frequency 18000 times/h) ( per relay)
Recovery Time (ms)
15 Or less (actual value: about 4) (per realy point, ambient temperature + 23 degree c)
Insulation Resistance (Mohm)
Over 1000 (at DC500V meggers, it is per relay)
Vibration Resistance (malfunction)
10 To 55 Hz half amplitude of 0.75 mm (1.5 mm double amplitude) ( per relay)
Rated Load
Resistance load (cosphi=1): AC250V 5A, DC30V 5 A inductive load (cosphi=0.4 L/R=7ms) : AC250V 2A, DC30V 2A per 1 relay
Rated Current
Resistance load (cosphi=1): 5 inductive-load (cosphi=0.4 L/R=7ms):5
Withstand Voltage
Between the homopolar contact points : AC1000V 50/60 Hz 1 min Contacts between different poles : AC2000V 50/60Hz 1min Between contact and coil: AC2000 V 50/Hz 1 min Between different coils : AC250V 50/60 Hz 1 min per relay
Terminal Shape
Coil system: + screw terminal type (four-point independent type)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair replacement parts
5
From Japan
On 2017-03-30 17:39:14
It was a replacement part that I always use with quick delivery so I could exchange it with confidence.
This review is about item#8588343.
Antenna switching control circuit
5
From Japan
On 2013-02-28 13:22:57
It is compact and it is easy to handle.
This review is about item#08588352.