Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Terminal Relay G6B-4
  • Terminal Relay G6B-4
  • Terminal Relay G6B-4

Terminal Relay G6B-4 G6B-48BND DC24V

5.00 (2)
Item.#
08588386
Mfr.#
G6B-48BND DC24V
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Consumption (mW)
About 200 (relay per point)
Contact Arrangement
1a x 4 (high reliability form)
Coil Resistance (ohm)
2880 (relay per point)
Contact Resistance (mohm)
(Relay per point, DC5V 1A) 100 or less
Operating Ambient Temperature (deg C)
(No freezing) -25 to +55 deg C
Impact Resistance (Malfunction)
100m / s 2 (relay per point)
Maximum Switching Capacity
500VA 60W inductive load (cosphi = 0.4 L / R = 7ms):: 1 point per 125VA 15W relay, reference value (cosphi = 1) resistive load
Storage Temperature (DegreeC)
(No freezing) -25 to +55 deg C
Operating Voltage
(Relay per point, ambient temperature + 23 deg C) 80% or less
Operating Time (ms)
10 or less (actual value: about 3ms) (relay per point, + 23 deg C)
Maximum Contact Voltage (V)
Per point AC380V, DC125V relay: resistive load (cosphi = 1): (cosphi = 0.4 L / R = 7ms) AC380V, DC125V inductive load
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
(Relay per point, reference value) DC1V 1mA
Impact Resistance
1000m / s 2 (relay per point)
Rated Current (mA)
10.7 +/- 10% (coil temperature + 23 deg C, 1 point per relay, Others - including LED on the Terminal)
Electrical Durability
100,000 times or more (rated load, 1800 times / h switching frequency) (relay per point)
Release Voltage
More than 10% (relay per point)
Ambient Humidity
45 to 85%RH
Rated Voltage (V)
DC24 (relay per point)
Weight (g)
About75
Mechanical Durability
50 million times or more (18000 times / h switching frequency) (relay per point)
Recovery Time (ms)
(: About 4 actual value) (relay per point, ambient temperature + 23 deg C) 15 or less
Insulation Resistance (Mohm)
(At DC500V mega, 1 point per relay) more than 1000
Vibration Resistance (malfunction)
10 to 55Hz single amplitude 0.75mm (double amplitude 1.5mm) (relay per point)
Rated Load
Per point AC250V 0.5A, DC30V 0.5A relay: resistive load (cosphi = 1): AC250V 2A, DC30V 2A inductive load (cosphi = 0.4 L / R = 7ms)
Rated Current
Resistive load (cosphi = 1): 2 inductive load (cosphi = 0.4 L / R = 7ms): 2
Withstand Voltage
Per point AC250V 50 / 60Hz 1min relay: same poles between contacts: AC1000V 50 / 60Hz 1min between contacts different poles: AC2000V 50 / 60Hz 1min contact between coil: AC2000V 50 / 60Hz 1min different poles between the coils
Terminal Shape
Coil side: + screw terminal type (4 points separated)
Maximum Voltage (V)
The maximum value of the voltage allowable variation range of 130% (one point per relay) relay coil power operation
Vibration Resistance
10 to 55Hz single amplitude 0.75mm (double amplitude 1.5mm) (relay per point)
Installation Method
DIN rail mounting, screw mounting shared
Maximun Contact Current (A)
Per point 2A relay: 2 inductive load (cosphi = 0.4 L / R = 7ms): (cosphi = 1) resistive load
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair replacement parts
5
From Japan
On 2017-03-30 17:39:14
It was a replacement part that I always use with quick delivery so I could exchange it with confidence.
This review is about item#8588343.
Antenna switching control circuit
5
From Japan
On 2013-02-28 13:22:57
It is compact and it is easy to handle.
This review is about item#08588352.