Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • I/O Solid State And Relay G3Ta

I/O Solid State And Relay G3Ta G3TA-IDZR02S DC5-24

5.00 (1)
Item.#
08588876
Mfr.#
G3TA-IDZR02S DC5-24
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Output Current (mA)
Load current 25 or less: 0.1 to 25
Indicator Lamp
Yu
Working Voltage (V)
DC4 to 32
Release Voltage
DC1V more
Output Step Pressure-resistant (V)
DC32 below
Type
Input module
Weight (g)
About16
Ambient Humidity
45 to 85%RH
Operating Ambient Temperature (deg C)
-30 to +80
Storage Temperature Range (degree c)
-30 to +100
Vibration Resistance
10 to 55 to 10Hz, single amplitude of 0.75mm (double amplitude 1.5mm)
Impact Resistance (m/s2)
1000
Input Electric Current (mA)
5 or less
Insulation Method
Photocoupler
Case Color
Black
Operating Voltage
DC4V following
Rated Voltage (V)
DC5 to 24
Output ON Voltage Drop
1.6V (RMS) following
Logic Supply Current (mA)
25
Logic Supply Voltage (V)
DC4 to 32
Leakage Current (microA)
5 or less
Withstand Voltage
Between input and output: AC4000V 50 / 60Hz 1min
Recovery Time (ms)
0.5 or less
Operating Time (ms)
0.5 or less
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For solenoid drive
5
From Japan
On 2014-01-29 13:36:02
Since it is set in the socket, it is easy to exchange in case of failure. Moreover, since it is an Omron product, there is a sense of security that you can get anywhere.
This review is about item#08588885.