Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • I/O Solid State And Relay G3Ta
  • I/O Solid State And Relay G3Ta
  • I/O Solid State And Relay G3Ta

I/O Solid State And Relay G3Ta G3TA-ODX02S DC24

5.00 (1)
Item.#
08588885
Mfr.#
G3TA-ODX02S DC24
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Working Voltage (V)
DC19.2 - 26.4
Operating Voltage
Below DC19.2V
Release Voltage
DC2V or more
Output Step Pressure-resistant (V)
-
Type
Output Module
Weight (g)
About 23
Ambient Humidity
45 - 85%RH
Operating Ambient Temperature (deg C)
-30-+80 (no freezing or condensation)
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Input Electric Current (mA)
-
Leakage Current (mA)
Less than 1
Rated Load Voltage (V)
DC5 - 48
Case Color
Black
Operating Time (ms)
0.5 or less
Storage Temperature Range (degree c)
-30-+100 (no freezing or condensation)
Vibration Resistance
10?55?10Hz, half amplitude 0.75 mm ( double frequency 1.5 mm )
Impact Resistance (m/s2)
1000
Compatible Output Load
2A DC5 - 48V
Voltage Load (V)
DC4 - 60
Rated Voltage (V)
DC24
Output ON Voltage Drop
1.6V or less (RMS)
Logic Supply Current (mA)
-
Logic Supply Voltage (V)
-
Leakage Current (microA)
-
Surge Current Tolerance Dose (A)
12(10ms)
Load Current (A)
0.01-2 (at 60 deg C)
Output Current (mA)
-
Insulation Method
Photo coupler
Indicator Lamp
Available
Input Impedance
6.5 k ohm +/- 20%
Withstand Voltage
Between input and output :AC4000V 50/60Hz 1min
Recovery Time (ms)
2 or less
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For solenoid drive
5
From Japan
On 2014-01-29 13:36:02
Since it is set in the socket, it is easy to exchange in case of failure. Moreover, since it is an Omron product, there is a sense of security that you can get anywhere.
This review is about item#08588885.