Buy more than* S$200* and get FREE SHIPPING

  • Solid State - Relay G3NA
  • Solid State - Relay G3NA
  • Solid State - Relay G3NA

Solid State - Relay G3NA G3F-203SN DC5-24

1.00 (1)
G3F-203SN DC5-24
Package Qty.
Ship pack of
38.99 SGD
In stock
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC1500V 50/60Hz 1min
Surge Current Tolerance Dose (A)
45 (60 Hz, 1 cycle)
Weight (g)
About 50
Ambient Humidity
45 - 85%RH
Indicator Lamp
Insulation Method
Photo coupler
Compatible Output Load
3A AC100 - 240V
Zero Cross Function
Output ON Voltage Drop
1.6V or less (RMS)
Storage Temperature Range (degree c)
-30-+100 (no freezing or condensation)
Vibration Resistance
10?55?10Hz, half amplitude 0.75 mm ( double frequency 1.5 mm )
Operating Time (ms)
1/2 cycle + less than 1 of load power source
Impact Resistance (m/s2)
Rated Voltage (V)
DC5 - 24
Rated Load Voltage (V)
AC100 - 240
Load Current (A)
0.1-3 (At 40 degree)
Input Impedance
Insulation Resistance (Mohm)
100 or more (for DC500V meggers)
Operating Voltage
Less than DC4V
Release Voltage
More than DC1V
Voltage Load (V)
AC75 - 264
Working Voltage (V)
DC4 - 48
Recovery Time (ms)
1/2 cycle + less than 1 of load power source
Operating Ambient Temperature (deg C)
-30-+80 (no freezing or condensation)
Leakage Current (mA)
5 or below (at AC100V) 10 or below (at AC 200V)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Control of pattern alignment synchronous solenoid of three-way seal machine
From Japan
On 2009-06-01 19:38:48
As ordered code list information output compatible load was 5 ~ 100V, it was ordered, but in actuality it is AC load specification and can not be used. It is thought that specification of DC 100V is G3FD - 102SN DC 5-24. In addition to looking at the list, we recommend checking the manufacturer's specifications.
This review is about item#08588921.