Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Solid State - Relay G3NA
  • Solid State - Relay G3NA
  • Solid State - Relay G3NA

Solid State - Relay G3NA G3F-202SN AC100/110

1.00 (1)
Item.#
08588903
Mfr.#
G3F-202SN AC100/110
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC1500V 50/60Hz 1min
Compatible Output Load
2A AC100 to 240V
Zero Cross Function
Yu
Output ON Voltage Drop
1.6V (RMS) following
Rated Voltage (V)
AC100/110
Rated Load Voltage (V)
AC100 to 240
Ambient Humidity
45 to 85%RH
Indicator Lamp
Yu
Insulation Method
Photocoupler
Storage Temperature Range (degree c)
-30 to +100(No condensation, No freezing)
Vibration Resistance
10 to 55 to 10Hz, single amplitude of 0.75mm (double amplitude 1.5mm)
Operating Time (ms)
One-half or less of the cycle +1 load power supply
Impact Resistance (m/s2)
1000
Operating Voltage
AC75V following
Release Voltage
AC20V or more
Voltage Load (V)
AC75 to 264
Working Voltage (V)
AC75 to 125
Surge Current Tolerance Dose (A)
45 (60Hz, 1 cycle)
Weight (g)
About50
Input Impedance
41kohm +/- 20%
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Leakage Current (mA)
(At AC100V) and 10 or less 5 or less (at AC200V)
Recovery Time (ms)
One-half or less of the cycle +1 load power supply
Operating Ambient Temperature (deg C)
-30 to +80(No condensation, No freezing)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Control of pattern alignment synchronous solenoid of three-way seal machine
1
From Japan
On 2009-06-01 19:38:48
As ordered code list information output compatible load was 5 ~ 100V, it was ordered, but in actuality it is AC load specification and can not be used. It is thought that specification of DC 100V is G3FD - 102SN DC 5-24. In addition to looking at the list, we recommend checking the manufacturer's specifications.
This review is about item#08588921.