Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Solid State Relay G3FD
  • Solid State Relay G3FD
  • Solid State Relay G3FD

Solid State Relay G3FD G3FD-X03SN DC5-24

5.00 (1)
Item.#
08588912
Mfr.#
G3FD-X03SN DC5-24
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output ON Voltage Drop
1.5V or less
Withstand Voltage
AC1500V 50/60Hz 1min
Working Voltage (V)
DC4 to 28
Rated Voltage (V)
DC5 to 24
Weight (g)
About 50
Surge Current Tolerance Dose (A)
18(10ms)
Load Current (A)
0.1 to 3 (at 40 deg C)
Insulation Resistance (Mohm)
100 or more (by DC500V mega)
Indicator Lamp
Yes
Operating Time (ms)
0.5 or less
Operating Ambient Temperature (deg C)
-30 To +80 (with no freezing and condensation)
Storage Temperature Range (degree c)
-30 To +100 (with no freezing and condensation)
Impact Resistance (m/s2)
1000
Ambient Humidity
45 to 85%RH
Operating Voltage
DC4V following
Release Voltage
DC1V or more
Leakage Current (mA)
5 or less (DC50V)
Rated Load Voltage (V)
DC4 to 48
Input Impedance
1.5kohm-10 - 1.5kohm +20%
Recovery Time (ms)
2 or less
Insulation Method
Photo coupler
Compatible Output Load
3A DC4 to 48V
Voltage Load (V)
DC3 to 52.8
Vibration Resistance
10 - 55 - 10Hz, single amplitude of 0.75mm (double amplitude 1.5mm)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Making a board
5
From Japan
On 2015-10-02 16:44:12
Different model number, buy with hurry! It arrived the next day, somehow it was safe, it was saved!
This review is about item#39065765.