Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Solid State - Relay G3NA
  • Solid State - Relay G3NA
  • Solid State - Relay G3NA

Solid State - Relay G3NA G3F-203S DC3-28

1.00 (1)
Item.#
08588921
Mfr.#
G3F-203S DC3-28
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Withstand Voltage
AC1500V 50/60Hz 1min
Compatible Output Load
3A AC100 to 240V
Zero Cross Function
Yu
Output ON Voltage Drop
1.6V (RMS) following
Rated Voltage (V)
DC4 to 24
Rated Load Voltage (V)
AC100 to 240
Ambient Humidity
45 to 85%RH
Indicator Lamp
Nothing
Insulation Method
Photocoupler
Vibration Resistance
10 to 55 to 10Hz, single amplitude of 0.75mm (double amplitude 1.5mm)
Operating Time (ms)
Half cycle +1 less of load power supply
Storage Temperature Range (degree c)
-30 to +100(No condensation, No freezing)
Impact Resistance (m/s2)
1000
Operating Voltage
DC3V following
Release Voltage
DC1V more
Voltage Load (V)
AC75 to 264
Working Voltage (V)
DC3 to 28
Surge Current Tolerance Dose (A)
45 (60Hz, 1 cycle)
Weight (g)
About50
Input Impedance
1.5kohm-10 to 1.5kohm + 20%
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Recovery Time (ms)
Half cycle +1 less of load power supply
Operating Ambient Temperature (deg C)
-30 to +80(No condensation, No freezing)
Leakage Current (mA)
(At AC100V) and 10 or less 5 or less (at AC200V)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Control of pattern alignment synchronous solenoid of three-way seal machine
1
From Japan
On 2009-06-01 19:38:48
As ordered code list information output compatible load was 5 ~ 100V, it was ordered, but in actuality it is AC load specification and can not be used. It is thought that specification of DC 100V is G3FD - 102SN DC 5-24. In addition to looking at the list, we recommend checking the manufacturer's specifications.
This review is about item#08588921.