Buy more than* S$200* and get FREE SHIPPING

  • Solid State Relay G3FD
  • Solid State Relay G3FD
  • Solid State Relay G3FD

Solid State Relay G3FD G3FD-X03S DC3-28

5.00 (1)
Item.#
08588937
Mfr.#
G3FD-X03S DC3-28
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output ON Voltage Drop
1.5V or less
Withstand Voltage
AC1500V 50/60Hz 1min
Surge Current Tolerance Dose (A)
18(10ms)
Recovery Time (ms)
2 or less
Insulation Method
Photocoupler
Compatible Output Load
3A DC4 to 48V
Voltage Load (V)
DC3 to 52.8
Working Voltage (V)
DC3 to 28
Rated Voltage (V)
DC4 to 24
Weight (g)
About50
Operating Ambient Temperature (deg C)
-30 to +80(No condensation, No freezing)
Impact Resistance (m/s2)
1000
Ambient Humidity
45 to 85%RH
Rated Load Voltage (V)
DC4 to 48
Input Impedance
1.5kohm-10 to 1.5kohm + 20%
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Indicator Lamp
Nothing
Operating Time (ms)
0.5 or less
Operating Voltage
DC3V following
Release Voltage
DC1V more
Leakage Current (mA)
5 or less (at DC50V)
Storage Temperature Range (degree c)
-30 to +100(No condensation, No freezing)
Vibration Resistance
10 to 55 to 10Hz, single amplitude of 0.75mm (double amplitude 1.5mm)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Making a board
5
From Japan
On 2015-10-02 16:44:12
Different model number, buy with hurry! It arrived the next day, somehow it was safe, it was saved!
This review is about item#39065765.