Buy more than* S$200* and get FREE SHIPPING

  • Solid State - Relay G3NA
  • Solid State - Relay G3NA
  • Solid State - Relay G3NA

Solid State - Relay G3NA G3NA-420B DC5-24

5.00 (7)
G3NA-420B DC5-24
Package Qty.
Ship pack of
86.99 SGD
Shipped after 2018-03-27
Now we ship to...
...see all
Item Feature
Zero Cross Function
Voltage Load (V)
AC180 to 528
Working Voltage (V)
DC4 to 32
Withstand Voltage
AC2500V 50/60Hz 1min
Rated Voltage (V)
DC5 to 24
Weight (g)
Photo triac zero cross function
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Operating Voltage
DC4V following
Release Voltage
DC1V more
Leakage Current (mA)
(At AC200V) and 20 or less 10 or less (at AC400V)
Storage Temperature Range (degree c)
-30 to +100(No condensation, No freezing)
Vibration Resistance
10 to 55 to 10Hz, single amplitude of 0.75mm (double amplitude 1.5mm)
Operating Time (ms)
Half cycle +1 less of load power supply
Output ON Voltage Drop
1.8V (RMS) following
Surge Current Tolerance Dose (A)
220 (60Hz, 1 cycle)
Rated Load Voltage (V)
AC200 to 480
Ambient Humidity
45 to 85%RH
Input Impedance
Less than 5mA
Indicator Lamp
Impact Resistance (m/s2)
Rated Voltage of Input
DC5 to 24V
Insulation Method
Compatible Output Load
20A AC200 to 480V
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Recovery Time (ms)
Half cycle +1 less of load power supply
Operating Ambient Temperature (deg C)
-30 to +80(No condensation, No freezing)
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Repair of water heater
From Japan
On 2015-08-31 18:22:11
It worked without problem.
This review is about item#08588964.
Compressor power control
From Japan
On 2015-03-13 17:15:12
The use of this product is to protect compressor etc from overload at power on by using zero cross function. As a result, it has been stable for a long time in combination with the company's digital thermo relay.
This review is about item#08588964.
Turn ON for less than 1 second every few minutes with a reasonable load
From Japan
On 2014-07-14 13:24:20
The expected lifetime of the mechanical relay is about 100,000 times, it is likely to reach in about a year. Since I do not conduct continuous energizing, I tried to SSR. I expect to be able to use it for about 10 years.
This review is about item#39066036.
For device power ON / OFF by remote control
From Japan
On 2013-08-10 09:08:26
In order to control safely, we use the same brand that we have proven.
This review is about item#39066045.
For repairing electrical appliances
From Japan
On 2013-02-11 12:18:20
I think that it is a good product with wide voltage range and easy handling.
This review is about item#02489995.
On / off control of the light output load and the projector etc which output is comparatively large with the digital output board etc for personal computer.
From Japan
On 2011-05-03 02:39:27
I am saved to the extent that it does not become a business if there is not this. The best! I have no complaints at all! The operation with the network camera "Canon VB - C50iR + VB - EX50" is also perfect! It is truly grateful that you can program-control the on / off of a large projector's output on-site through the Internet! Correct answers made separately from the heat sink! I'm also happy to choose a heat sink for convenience! I knew that the performance of this product and the product itself is good from the long time, but when it comes to "construction", the SSR has the drawback that it is hard to install because it is "we are doing hard" in most cases However, this product is "easy to work" due to its simple appearance as you can see! Rather, versatility is higher than Hata's EMR! (# Well, the price is not cheap like a hefty EMR ....)
This review is about item#02489986.
I wanted to change the 200V floor warming relay to a solid state relay.
From Japan
On 2010-11-05 16:50:56
A huge heat sink was necessary, it was saved because it treats it with Monotaro, but if possible link it to the heat sink from the explanation of the product would have been easy to find.
This review is about item#08588991.