Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solid State - Relay G3NA
  • Solid State - Relay G3NA
  • Solid State - Relay G3NA

Solid State - Relay G3NA G3NA-240B AC200-240

4.82 (11)
Item.#
08588991
Mfr.#
G3NA-240B AC200-240
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Load Voltage (V)
AC24 to 240
Ambient Humidity
45 to 85%RH
Input Impedance
72kohm +/- 20%
Indicator Lamp
Yu
Impact Resistance (m/s2)
1000
Rated Voltage of Input
AC200 to 240V
Insulation Method
Photocoupler
Compatible Output Load
40A AC24 to 240V
Output ON Voltage Drop
1.6V (RMS) following
Surge Current Tolerance Dose (A)
440 (60Hz, 1 cycle)
Recovery Time (ms)
One-half or less of the cycle +1 load power supply
Operating Ambient Temperature (deg C)
-30 to +80(No condensation, No freezing)
Leakage Current (mA)
(At AC100V) and 10 or less 5 or less (at AC200V)
Storage Temperature Range (degree c)
-30 to +100(No condensation, No freezing)
Withstand Voltage
AC2500V 50/60Hz 1min
Rated Voltage (V)
AC200 to 240
Weight (g)
About70
Specification
Photo triac zero cross function
Insulation Resistance (Mohm)
More than 100 (at DC500V mega)
Operating Voltage
AC150V following
Release Voltage
AC40V or more
Zero Cross Function
Yu
Voltage Load (V)
AC19 to 264
Working Voltage (V)
AC150 to 264
Vibration Resistance
10 to 55 to 10Hz, single amplitude of 0.75mm (double amplitude 1.5mm)
Operating Time (ms)
One-half or less of the cycle +1 load power supply
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Load Current (A)
0.1 to 40 units without heat dissipation (at 40deg C):: There radiator 0.1 to 6 (at 40deg C)
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Used for manufacturing temperature controller
5
From Japan
On 2018-05-09 21:02:44
It helps to simplify complicated circuits. There is enough capacity and I am very satisfied.
This review is about item#39066027.
Used for manufacturing equipment
3
From Japan
On 2018-05-06 17:52:36
It is Omron's goods highest. I thought that the abolition number is a bit large
This review is about item#2489977.
Heater temperature control
5
From Japan
On 2018-04-16 16:16:15
Because there are few products for DC load, I use repeat. I would like you to commercialize even larger current capacity.
This review is about item#39066115.
Product incorporation
5
From Japan
On 2018-04-13 17:54:08
Convenient because the primary side is the AC line voltage. A large capacity load can be controlled with a switch with a small contact capacity.
This review is about item#39066002.
Repair of water heater
5
From Japan
On 2015-08-31 18:22:11
It worked without problem.
This review is about item#08588964.
Compressor power control
5
From Japan
On 2015-03-13 17:15:12
The use of this product is to protect compressor etc from overload at power on by using zero cross function. As a result, it has been stable for a long time in combination with the company's digital thermo relay.
This review is about item#08588964.
Turn ON for less than 1 second every few minutes with a reasonable load
5
From Japan
On 2014-07-14 13:24:20
The expected lifetime of the mechanical relay is about 100,000 times, it is likely to reach in about a year. Since I do not conduct continuous energizing, I tried to SSR. I expect to be able to use it for about 10 years.
This review is about item#39066036.
For device power ON / OFF by remote control
5
From Japan
On 2013-08-10 09:08:26
In order to control safely, we use the same brand that we have proven.
This review is about item#39066045.
For repairing electrical appliances
5
From Japan
On 2013-02-11 12:18:20
I think that it is a good product with wide voltage range and easy handling.
This review is about item#02489995.
On / off control of the light output load and the projector etc which output is comparatively large with the digital output board etc for personal computer.
5
From Japan
On 2011-05-03 02:39:27
I am saved to the extent that it does not become a business if there is not this. The best! I have no complaints at all! The operation with the network camera "Canon VB - C50iR + VB - EX50" is also perfect! It is truly grateful that you can program-control the on / off of a large projector's output on-site through the Internet! Correct answers made separately from the heat sink! I'm also happy to choose a heat sink for convenience! I knew that the performance of this product and the product itself is good from the long time, but when it comes to "construction", the SSR has the drawback that it is hard to install because it is "we are doing hard" in most cases However, this product is "easy to work" due to its simple appearance as you can see! Rather, versatility is higher than Hata's EMR! (# Well, the price is not cheap like a hefty EMR ....)
This review is about item#02489986.